Shop All Abrasive Wheel Adapters
Milwaukee Tool
Bandfile Contact Wheel Replacement
Mfr # 49-16-2482
Zoro # G610440996
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 2
- Includes (1) 1/2 in Contact Wheel, (1) Shoulder Bolt
- Overall Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2482
- Zoro # G610440996
- UPC # 045242835430
- Country of Origin China
- Category Abrasive Wheel Adapters
Dimensions
Overall Width | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Bandfile Contact Wheel Replacement |
Number of Pieces | 2 |
Includes | (1) 1/2 in Contact Wheel, (1) Shoulder Bolt |
Description
Bandfile Contact Wheel Replacement, Product Type Contact Wheel Replacement, Compatible Manufacturer Model Number 2482-20, Compatible Grainger Part Number 809NV3, Includes (1) 1/2 in Contact Wheel, (1) Shoulder Bolt, Material Rubber, Number of Pieces 2, Overall Length 1/2 in, Overall Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Fleece Wheel, 80 Grit, 4in dia, 4-1/8in W (47412)
- ZORO SELECT Carbide Bur, Pointed Cone, 3/8, 1/4 Shank (310-002201)
- WALTER SURFACE TECHNOLOGIES Allsteel 2-3/8 in. Mtd Cup Brush Stainless Steel (09C068)
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 60 Grit, Not Applicable, Ceramic, Predator, Yellow (71-005024005)
- MILWAUKEE TOOL DISC FLANGE (ML43-34-0935)
- MILWAUKEE TOOL Bandfile Contact Wheel Replacement (49-16-2483)
- SCOTCH-BRITE Fiber Disc, 6x1/2in, VF, AlO (7100096111)
- ZORO SELECT Wheel Mandrel Set (1F540)
- WALTER SURFACE TECHNOLOGIES Adaptor, 5/8"-11 To 3/8"-24 Female Arbor (13D003)
- SCOTCH-BRITE Fiber Disc, 8x1/2in, VF, AlO (7010365092)
- DEDECO SUNBURST FLANGE AND TELESCOPE ADAPTER 7-5/8" AND 8" 1/UNIT (1992)
- Milwaukee Tool Abrasive Wheel Adapters