Shop All Cordless Combination Kits
Milwaukee Tool
Band Saw Kit and Grinder
Mfr # 2829-22, 2888-20
Zoro # G011222757
original price:
$1,175.99
55% off
new price: $519.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$519.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Portable Band Saw
- Battery Capacity (2) 3.0 Ah
- Number of Tools 1
- Includes Extreme Thick Metal 8/10 TPI Band Saw Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2829-22, 2888-20
- Zoro # G011222757
- UPC # 045242544424
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Portable Band Saw |
Battery Capacity | (2) 3.0 Ah |
Number of Tools | 1 |
Includes | Extreme Thick Metal 8/10 TPI Band Saw Blade |
Series | M18 FUEL(TM) |
Battery Included | Yes |
Item | Band Saw Kit and Grinder |
Power Source | Cordless |
Case Included | (1) Carrying Case |
Cordless Tool Kit Contents | (2) Bare Tools; (2) Batteries; (1) Charger |
Number of Batteries Included | 2 |
Included Saws & Grinders | Portable Band Saw (540 SFPM) |
Portable Band Saw - Cut Capacity | 3 1/4 in |
Charger Included | Yes |
Battery Model No. | Not Specified |
Battery Series | M12(TM) |
Wireless Tool Tracking | No |
Shop By | Hot Buys |
Description
Band Saw Kit and Grinder, Cordless Tools Included Portable Band Saw, Voltage 18 V, Power Source Cordless, Number of Tools 1, Battery Capacity (2) 3.0 Ah, Includes Extreme Thick Metal 8/10 TPI Band Saw Blade, Tool Brand Milwaukee, Series M18 FUEL(TM), Battery Included Yes, Number of Batteries Included 2, Battery Model No. Not Specified, Battery Series M12(TM), Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries; (1) Charger, Included Drills Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Socket 1/2" Dr, 1 9/16 in L, Chrome (20HX45)
- HHIP 4-1/2 X 1/2 X 1/2 Pivot Head Knurling Tool (2220-0005)
- PERFORMANCE TOOL Utility Knife Blades, 50 Pc (1439)
- CAPRI TOOLS 3/8" Drive Socket Set, 24 pcs (CP12320-24SSDR)
- MILWAUKEE TOOL Oscillating Multi-Tool, w/Battery (48-11-1852, 2626-20)
- MILWAUKEE TOOL Braking Grinder, M18 1/2" Drill/Driver (2882-22, 2904-20)
- MILWAUKEE TOOL M12 FUEL 1/4" HS Ratchet, M12 Grease Gun (2566-22, 2446-20)
- MILWAUKEE TOOL Cordless Combination Kit, 18.0V, 4 Tools (2696-24, 48-11-1850)
- MILWAUKEE TOOL HTIW and Grease Gun Kit, w/Contractor Bag (2967-22GG)
- MILWAUKEE TOOL M18 4-Tool Kit, M18 Vac, M18 5.0 (2696-24, 0880-20, 48-11-1850)
- MAKITA 18V LXT Brushless 2pc Combo Kit (4.0Ah) (XT269M + XPH12Z)
- Milwaukee Tool Cordless Tools