Shop All Cordless Combination Kits
Milwaukee Tool
Band Saw Kit and Grinder
Mfr # 2807-20, 2719-20
Zoro # G511222806
original price:
$687.99
56% off
new price: $299.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$299.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Drill
- Number of Tools 1
- Series M18 FUEL(TM)
- Battery Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2807-20, 2719-20
- Zoro # G511222806
- UPC # 045242321599
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drill - Chuck Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Drill |
Number of Tools | 1 |
Series | M18 FUEL(TM) |
Battery Included | No |
Item | Band Saw Kit and Grinder |
Drill | 60YT04 |
Battery Series | M18 Redlithium HIGH OUTPUT XC |
Charger Included | No |
Power Source | Cordless |
Cordless Tool Kit Contents | (1) Bare Tool |
Wireless Tool Tracking | No |
Shop By | Hot Buys |
Description
Band Saw Kit and Grinder, Cordless Tools Included Drill, Voltage 18 V, Power Source Cordless, Number of Tools 1, Battery Capacity Not Applicable, Tool Brand Milwaukee, Series M18 FUEL(TM), Battery Included No, Number of Batteries Included Not Applicable, Battery Series M18 Redlithium HIGH OUTPUT XC, Charger Included No, Cordless Tool Kit Contents (1) Bare Tool, Included Drills Drill, Included Fastening Tools Not Applicable, Included Saws & Grinders Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Contractor Bag, 48-55-3510 (MLW48-55-3510)
- STANLEY ENGINEERED FASTENING Threaded Insert Tool, Pneumatic, Unified (XTN20-U)
- PROSKIT Insulated Nut Driver, 8.0mm Hex, 1000V (SD-800-M8.0)
- EVOLUTION 10" Stainless Steel Cutting Blade, 1" Arbor (10BLADESSN)
- MILWAUKEE TOOL M18 1" Rotary Hammer, M18 Grinder (2912-20, 2881-20)
- MILWAUKEE TOOL M18 SAWZALL, M18 Circ Saw, M18 2PK 6.0 (2821-20, 2732-20, 48-11-1862)
- MILWAUKEE TOOL M18 FUEL 2Tool Kit, M18 Hedge Trimer Att (3000-21, 49-16-2719)
- MILWAUKEE TOOL Cordless Flashlight/Power Bank (2161-21, 48-59-2013)
- MILWAUKEE TOOL M18 Compact Brushless 2-Tool Combo Kit (3692-22CT)
- MILWAUKEE TOOL M18 4-Tool Kit, M18 Vac, M18 5.0 (2696-24, 0880-20, 48-11-1850)
- DEWALT Cordless Combination Kit, 20.0V, Cordless (DCK695P2/DCB205-2)
- Milwaukee Tool Cordless Combination Kits