Shop All Portable Band Saws
Milwaukee Tool
Band Saw Kit, 18V, 44-7/8" L Blade
Mfr # 2729-22, 48-11-1865, 48-39-0601
Zoro # G109947265
product price: $947.99
/ea
Free Shipping & Returns
$947.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Blade Length 44 7/8 in
- Tool Length 21 in
- Tool Weight 15 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2729-22, 48-11-1865, 48-39-0601
- Zoro # G109947265
- UPC # 045242321599
- Country of Origin Multiple
- Category Portable Band Saws
Dimensions
Blade Length | 44 7/8 in |
Tool Length | 21 in |
Description
Band Saw Kit, Voltage 18 V, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (3) Band Saw Blades, (3) Batteries, Blade Length 44 7/8 in, Round Cutting Capacity 5 in, Rectangular Cutting Capacity 5 in x 5 x in, Number of Speed Settings Continuous, Dual Trigger No, Charger Included Yes, Brushless Motor Yes, Charger Replacement 23Y581, Number of Batteries Included 3, Battery Capacity (3) 5.0Ah, Battery Pack Replacement 35GJ99, Battery Series M18(TM) REDLITHIUM(TM), SFPM Range 0 to 380
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 10 mm (3/8") Screwdriver socket SizeM5 L.52 mm (02060005)
- STARRETT Thickness Gage, 0.008 In, 1/2 x 12 In (667-8)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1/2-20UNF (C65611)
- KO-KEN Socket 18mm 6 Point 70mm Spark Plug Socket Clip type 3/8 Sq. Drive (3300CZ-18)
- MILWAUKEE TOOL Portable Band Saw, 12V DC, 27 in Blade Length (2429-20, 48-11-2420)
- MILWAUKEE TOOL Band Saw and Battery Kit (2729-20, 48-59-1880)
- MILWAUKEE TOOL M18 FUEL Deep Cut Band Saw (2729-20)
- MILWAUKEE TOOL M12 CP Band Saw, M12 XC5.0, BLADE3PK, Att (2529-21XC,48-11-2450,48-39-0631,49)
- MILWAUKEE TOOL M12 Cordless Sub-Compact Band Saw Kit (2429-21XC)
- MILWAUKEE TOOL M12 Fuel 12V Cordless Compact Band Saw Kit - 30 in. (ML2529-21XC)
- MILWAUKEE TOOL Portable Bandsaw Table (48-08-0260)
- Milwaukee Tool Power Saws