Shop All Band Saw Blades
Milwaukee Tool
Band Saw Blade, 35.36 L, 0.5 W, 24 TPI, 0.02 Thick, High Speed Steel
Mfr # 48-39-0538
Zoro # G7449231
product price: $8.97
/ea
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 35.36
- Width 0.5
- Teeth per Inch 24
- Thickness 0.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-39-0538
- Zoro # G7449231
- UPC # 045242201914
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 35.36 |
Width | 0.5 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Band Saw Blade |
Teeth per Inch | 24 |
Thickness | 0.02 |
Material | High Speed Steel |
Weight | 0.29 |
Description
Band Saw Blade,Bimetal,24 Teeth Per Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Master Tool Set, Starter, SAE, 3/8 In. (J99200)
- URREA 1/2" Drive 6-Point Deep Socket 1/2" (5316H)
- PELICAN Orange Protective Case, 20.66"L x 17.2"W x 8.4"D (1550)
- MIDWEST RAKE Spiked Roller, Blunt, 9" L, 13/16" Spikes (59108)
- MILWAUKEE TOOL 18 TPI COMPACT PORTBLE BANDSAW BLADE EA (ML48-39-0528)
- MILWAUKEE TOOL Extrm Thck Mtal DP Cut Bnd Saw Bld, PK100 (48-39-0603)
- MILWAUKEE TOOL 10 TPI Compact Band Saw Blades 25-Pack (48-39-0506)
- MILWAUKEE TOOL BLADE BAND CT BIMET 24T 35-3/8 (48390538)
- MILWAUKEE TOOL 14 TPI Deep Cut Band Saw Blades 25-Pack (48-39-0515)
- MILWAUKEE TOOL BLADE BAND CT BIMET 14T 35-3/8 (48-39-0518)
- SUPERCUT 116-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (205077)
- Milwaukee Tool Band Saw Blades