Shop All Portable Band Saws
This Product is Discontinued
Milwaukee Tool
Band Saw (Discontinued)
Mfr # 6225
Zoro # G302652942
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Speeds 250 fpm
- Voltage 120V
- Surface Ft. per Min. High 250
- Tool Length 20 In.
- Tool Weight 16 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 6225
- Zoro # G302652942
- UPC # 45242044658
- Country of Origin Unknown
- Category Portable Band Saws
Dimensions
Tool Length | 20 In. |
Max. Blade Width | 1/2 in |
Max. Blade Length | 44.87 in |
Min. Blade Length | 44.87 in |
Min. Blade Width | 1/2 in |
Overall Height | 11 in |
Overall Width | 11 in |
Cord Length | 8 ft |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.