Shop All Tool Bags, Backpacks & Totes
Milwaukee Tool
Backpack, Red/Black, 1680D Ballistic Polyester, 48 Pockets
Mfr # 48-22-8301, 48-22-8436
Zoro # G3941713
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Red/Black
- Material 1680D Ballistic Polyester
- Features Impact Resistant, Reinforced Side Walls
- Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8301, 48-22-8436
- Zoro # G3941713
- UPC # 045242531684
- Country of Origin Multiple
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 15 in |
Height | 19 in |
Overall Depth | 15-3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Backpack |
Color | Red/Black |
Material | 1680D Ballistic Polyester |
Features | Impact Resistant, Reinforced Side Walls |
Number of Outside Pockets | 2 |
Number of Pieces | 1 |
Closure Type | Zipper |
Number of Inside Pockets | 46 |
Number of Pockets | 48 |
Description
Tool Backpack, Material Ballistic Polyester, Closure Type Zipper, Overall Height 15 3/4 in, Overall Depth 15 3/8 in, Overall Width 11 7/8 in, Color Red/Black, Features Impact Resistant, Reinforced Side Walls, Number of Inside Pockets 46, Number of Outside Pockets 2, Number of Pockets 48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Crimping Plier (016080001)
- PROTO Stubby Ratcheting Wrench Set, Combination (JSCVS-9S)
- GEARWRENCH 1/2" Drive Flex Handle/Breaker Bar 15" (81307)
- WESTWARD Combination Wrench, 1-3/16", SAE, 6 pt. (54RY79)
- MILWAUKEE TOOL Milwaukee® 48-55-3490 Contractor Bag (48-55-3490)
- MILWAUKEE TOOL Backpack, Red/Black, 1680D Ballistic Polyester, 48 Pockets (48-22-8201, 2105)
- MILWAUKEE TOOL Bucket Organizer Wrap (48-22-8175)
- MILWAUKEE TOOL Vacuum Tool Storage Bag (49-90-2019)
- MILWAUKEE TOOL Backpack, Red/Black, 1680D Ballistic Polyester, 48 Pockets (48-22-8301, 48-22-8435)
- MILWAUKEE TOOL Backpack, Red/Black, 1680D Ballistic Polyester, 22 Pockets (48-22-8202, 2105)
- DICKIES Project Bag, 12", 12" (57030)
- Milwaukee Tool Tool Bags, Backpacks & Totes