Shop All Leaf Blowers
Milwaukee Tool
Backpack Blower Kit
Mfr # 3009-24HD
Zoro # G011745447
product price: $1,499.00
/ea
Free Shipping & Returns
$1,499.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Motor Type Brushless
- Blower Type Backpack
- Battery Capacity 12.0 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 3009-24HD
- Zoro # G011745447
- UPC # 045242755967
- Country of Origin Viet Nam
- Category Leaf Blowers
Details
Promotion Restriction | Not eligible for promotion |
Item | Battery-Powered Backpack Leaf Blower Kit |
Voltage | 18 V |
Motor Type | Brushless |
Blower Type | Backpack |
Battery Capacity | 12.0 Ah |
Maximum Air Flow | 650 cfm |
Battery Platform | M18(TM) REDLITHIUM(TM) |
Function | Blower |
Speed Settings | Variable |
Tool Weight | 32 lb |
Equivalent Gas Engine Displacement | 60 cc |
Number of Batteries to Operate | 2 |
Sound Level at Distance | 62 dB |
Number of Batteries Included | 4 |
Bare Tool/Battery Included | Battery Included |
Sound Level | 62 dBA |
Maximum Air Speed | 155 mph |
Throttle Location | Tube |
Power Source | Cordless |
Number of Chargers Included | 1 |
Tool Series | M18 FUEL(TM) Series |
Description
Battery-Powered Backpack Leaf Blower Kit, Power Source Cordless, Battery Platform M18(TM) REDLITHIUM(TM), Maximum Air Flow 650 cfm, Maximum Air Speed 155 mph, Sound Level 62 dBA, Function Blower, Motor Type Brushless, Number of Batteries to Operate 2, Number of Batteries Included 4, Number of Chargers Included 1, Battery Capacity 12.0 Ah, Bare Tool/Battery Included Battery Included, Equivalent Gas Engine Displacement 60 cc, Tool Weight 32 lb, Blower Type Backpack, Sound Level at Distance 62 dB
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Edger Blade (40-130)
- RUBBER-CAL "Eco-Safety" Ramp 2.5 in. T x 6 in. W x 19.5 in. L - Green - 1 Pack (04-127-GR-1pk)
- RAIN BIRD Impact Sprinkler Head, 4 In. H (P5-R)
- HORSEMENS PRIDE Jolly Ball with Handle 10" PURPLE (1177-PU)
- MILWAUKEE TOOL M18 Compact Handheld Blower Bare Tool, 18V, 100 cfm Max. Air Flow, 160 mph Max. Air Speed (0884-20)
- MILWAUKEE TOOL M18 FUEL Blower Kit, EXTRA Hedge Trimmer AND Glasses (2724-21HD, 2726-20, 48-73-2020)
- MILWAUKEE TOOL M18 8.0 + 2PK 6.0 Battery, M18 DB Blower (48-11-1880, 2824-20, 48-11-1862)
- MILWAUKEE TOOL M12 12V Cordless Compact Spot Blower (ML0852-20)
- MILWAUKEE TOOL LEAF BLOWER KIT 18V (ML2724-21HD)
- EGO Cordless Blower Kit, 650 cfm, 180 mph, 56V, 11.5 lb (LB6504)
- Milwaukee Tool Leaf Blowers & Vacuums