Shop All Leaf Blowers
Milwaukee Tool
Backpack Blower
Mfr # 3009-20
Zoro # G811745425
Free Shipping & Returns
Not eligible for select promotions
$499.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Function Blower
- Equivalent Gas Engine Displacement 60 cc
- Speed Settings Variable
- Battery Platform M18(TM) REDLITHIUM(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 3009-20
- Zoro # G811745425
- UPC # 045242787951
- Country of Origin Viet Nam
- Category Leaf Blowers
Details
Promotion Restriction | Not eligible for promotion |
Item | Battery-Powered Backpack Leaf Blower |
Voltage | 18 V |
Function | Blower |
Equivalent Gas Engine Displacement | 60 cc |
Speed Settings | Variable |
Battery Platform | M18(TM) REDLITHIUM(TM) |
Number of Batteries to Operate | 2 |
Blower Type | Backpack |
Tool Series | M18 FUEL(TM) Series |
Bare Tool/Battery Included | Bare Tool |
Sound Level at Distance | 62 dB |
Throttle Location | Tube |
Tool Weight | 18.4 lb |
Sound Level | 62 dBA |
Maximum Air Speed | 155 mph |
Maximum Air Flow | 650 cfm |
Motor Type | Brushless |
Power Source | Cordless |
Description
Battery-Powered Backpack Leaf Blower, Power Source Cordless, Battery Platform M18(TM) REDLITHIUM(TM), Maximum Air Flow 650 cfm, Maximum Air Speed 155 mph, Sound Level 62 dBA, Function Blower, Motor Type Brushless, Number of Batteries to Operate 2, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Equivalent Gas Engine Displacement 60 cc, Tool Weight 18.4 lb, Blower Type Backpack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELNOR Green Thumb 160 degree Industrial Nozzle (258053)
- A & I PRODUCTS Radiator 28.5" x22" x8.5" (A-5172926)
- XPOSE SAFETY 20 ft x 20 ft 5 mil Tarp, Blue, Polyethylene (BT-2020-A)
- ZIPPO Stars and Stripes Flag Design 540 Color Matte Pocket Lighter (48700)
- MILWAUKEE TOOL M18 FUEL Blower Kit, EXTRA Hedge Trimmer AND Glasses (2724-21HD, 2726-20, 48-73-2020)
- MILWAUKEE TOOL Cordless Blower Kit, 450 cfm, 120 mph, 18V, 4.9 lb (2724-21HD, 48-11-1880)
- MILWAUKEE TOOL Blower and Batteries, 36 V, 0 to 600 cfm (2824-20, 48-11-1880, 48-11-1880)
- MILWAUKEE TOOL M18 Compact Handheld Blower, Bare Tool, 18V, 100 cfm Max Air Flow, 160 mph Max Air Speed (0884-20)
- MILWAUKEE TOOL M18 Cordless Blower W/ 1 Battery & 1 Charger, 18V, 450 cfm Max. Air Flow, 120 mph Max. Air Speed (2724-21HD)
- MILWAUKEE TOOL M18 8.0 + 2PK 6.0 Battery, M18 DB Blower (48-11-1880, 2824-20, 48-11-1862)
- MAKITA Blower, 473 cfm, 120 mph, 18 V, 11.2 lb (XBU04PT)
- Milwaukee Tool Leaf Blowers & Vacuums