Shop All Wire Strippers & Crimpers
Milwaukee Tool
Wire Stripper/Cutter, Steel CAP, 0.787 lb
Mfr # 48-22-3083
Zoro # G310914124
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 4 3/4 in
- Features One-Handed Stripping, Spring Open
- Application Cutting, Stripping
- Handle Style Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-3083
- Zoro # G310914124
- UPC # 045242847464
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 4 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Features | One-Handed Stripping, Spring Open |
Application | Cutting, Stripping |
Item | Wire Stripper/Cutter |
Handle Style | Standard |
For Wire/Cable Type | Solid Wire, Stranded Wire |
Insulated | No |
Type | Multi Functional Wire Strippers |
Stripping Capacity - Solid Wire | 8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, 20 AWG |
Gauges Crimped | 10 to 22 (Stranded), 8 to 20 (Solid) |
Body Material | Steel |
Cutting Capacities | 10 to 22 AWG (Stranded), 8 to 20 AWG (Solid) |
Stripping Capacity- Stranded Wire | 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG |
Adjustment Mechanism | Automatic |
Tool Functions | Cut, Stripping |
Weight | 0.787 lb |
Wire Stripper Location | Nose Side |
Grip Style | Deluxe Cushion |
Non-Sparking | No |
Description
Wire Stripper/Cutter, Stripping Capacity - Solid Wire 8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, 20 AWG, Stripping Capacity- Cable Not Applicable, Stripping Capacity- Stranded Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, Type Multi Functional Wire Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 10 to 22 AWG (Stranded), 8 to 20 AWG (Solid), Handle Style Standard, Insulated No, Non-Sparking No, Wire Stripper Location Nose Side, Voltage Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set Metric 10 Pieces 10 to 19 mm , Black Phosphate (33351)
- CHICAGO PNEUMATIC Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7406)
- KLEIN TOOLS 9 mm Cushion-Grip Nut Driver, 3" Hollow Shaft (630-9MM)
- KLEIN TOOLS Camo, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom, 40 Pockets (62800BPCAMO)
- MILWAUKEE TOOL Coax Stripper, ABS Plastic CAP, 0.09 lb (48-22-3064)
- MILWAUKEE TOOL Modular Crimper (48-22-3075)
- MILWAUKEE TOOL Terminal Crimper, MT, 8 1/2 in L, 1.08 lb (48-22-3084)
- MILWAUKEE TOOL Wire Stripper/Cutter, Metal CAP, 0.45 lb (48-22-3052)
- MILWAUKEE TOOL Coax Crimper, Metal, 9 in L, 0.75 lb (48-22-3073)
- MILWAUKEE TOOL M18 Cable Stripper Kit for Al THHN / XHHW (2935AL-21)
- NEW FARM PRODUCTS Heavy-Duty Splice Crimper/Wire Cutter (T2)
- Milwaukee Tool Wire Strippers & Crimpers