Shop All Voltage Detectors
Milwaukee Tool
Auto Voltage/Continuity Tester W/ Resistance
Mfr # 2213-20
Zoro # G9078246
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Type AAA
- Safety Rating CAT III 1000V, CAT IV 600V
- Flashlight Yes
- AC Voltage Range 5 to 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2213-20
- Zoro # G9078246
- UPC # 045242314645
- Country of Origin China
- Category Voltage Detectors
Dimensions
Manufacturers Warranty Length | 5 yr |
Manufacturer Warranty Length | 5 yr |
Cable Length | 4.58 ft |
Battery Size | AAA |
Tool Length | 14 in |
Tool Height | 9.9 in |
Tool Width | 13.1 in |
Description
Voltage and Continuity Tester, Alert Type Digital Display, Light, Sound, Built-In Flashlight Yes, CAT Safety Rating CAT IV 600V, Cable Length 4.58 ft, Display Type Digital, Includes Belt Clip, Test Lead Set, Maximum AC Voltage Measured 600 V, Maximum DC Voltage Measured 600 V, Non-Contact No, Test Connection Type Probe Tip, Testing Functions Continuity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Panel tachometer, 4 to 20mADC Output (6141-114110)
- DWYER INSTRUMENTS Industrial Pressure Transmitter, 50 PSI (682-1)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (4FLV9)
- OAKTON Dual-Channel Meter (35660-30)
- MILWAUKEE TOOL Auto Voltage/Continuity Tester (2212-20)
- MILWAUKEE TOOL Milwaukee® 2202-20 Voltage Detector w/ LED Light (2202-20)
- MILWAUKEE TOOL Voltage Detector w/LED (2202-20)
- MILWAUKEE TOOL Milwaukee® CAT IV 1000V-Voltage Detector w/ LED (2202-20)
- MILWAUKEE TOOL 10-1000? Dual Range Voltage Detector (2203-20)
- MILWAUKEE TOOL Voltage Detector (2200-20)
- KLEIN TOOLS Non-Contact Voltage Tester Pen, 12-1000V, with Infrared Thermometer (NCVT-4IR)
- Milwaukee Tool Voltage Detectors