Shop All High Visibility Vests
Milwaukee Tool
Arc-Rated/Flame-Resistant Cat 1 Class 3 High Visibility Yellow Safety Vest - 4X-Large/5X-Large
Mfr # 48-73-5324
Zoro # G805307332
product price: $129.97
/ea
Free Shipping & Returns
$129.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 4X-Large/5X-Large
- Standards ANSI107-15, ASTM F1506, NFPA 2112
- Color Yellow
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-5324
- Zoro # G805307332
- UPC # 045242604548
- Country of Origin Nicaragua
- Category High Visibility Vests
Dimensions
Size | 4X-Large/5X-Large |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 54 in |
Length | 25 591/1000 in |
Minimum Chest Size | 50 in |
Vest Size | 4XL, 5XL |
Description
Safety Vest, ANSI Class 3, Vest Size 4XL, 5XL, Gender Unisex, ATPV Rating 5.7 cal/sq cm, Back Stripe Pattern U, Number of Pockets with Closure 1, Features Chest Pocket; External Size Adjustment, Internal Size Adjustment, Standards ANSI107-15, ASTM F1506, NFPA 2112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNM SIGNMAKER Label Tape, Yellow, 2in W, For Mfr No. VnM4, REFYL-3508 (REFYL-3508)
- KISHIGO High-Visibility Vest, Black/Lime, Men's, S (1823-S)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-735)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479V18 (479V18)
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 2 Breakaway High Visibility Yellow Mesh Safety Vest - Small/Medium (48-73-5211)
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 2 High Visibility Yellow Safety Vest - Large/X-Large (48-73-5302)
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 3 High Visibility Yellow Safety Vest - 2X-Large/3X-Large (48-73-5323)
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 3 High Visibility Yellow Safety Vest - Large/X-Large (48-73-5322)
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 3 High Visibility Yellow Safety Vest - Small/Medium (48-73-5321)
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 3 ANSI and CSA Compliant Breakaway High Visibility Yellow Safety Vest- 4X-Large/5X-Large (48-73-5334)
- IRONWEAR Standard Safety Vest w/ Zipper & Radio Clips (Purple/X-Large) (1284-PRZ-RD-XL)
- Milwaukee Tool High Visibility Clothing