Shop All High Visibility Vests
Milwaukee Tool
Arc-Rated/Flame-Resistant Cat 1 Class 2 High Visibility Yellow Safety Vest - 2X-Large/3X-Large
Mfr # 48-73-5303
Zoro # G905307348
Free Shipping & Returns
$99.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 2X-Large/3X-Large
- Standards ANSI107-15, ASTM F1506, NFPA 2112
- Color Yellow
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-5303
- Zoro # G905307348
- UPC # 045242604456
- Country of Origin Nicaragua
- Category High Visibility Vests
Dimensions
Size | 2X-Large/3X-Large |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 46 in |
Vest Size | 2XL, 3XL |
Maximum Chest Size | 50 in |
Length | 25 591/1000 in |
Description
Safety Vest, ANSI Class 2, Vest Size 2XL, 3XL, Gender Unisex, ATPV Rating 5.7 cal/sq cm, Back Stripe Pattern U, Number of Pockets with Closure 1, Features Chest Pocket, Internal Size Adjustment, Standards ANSI107-15, ASTM F1506, NFPA 2112
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Welding Area Sign (C362RB)
- KLEENGUARD Safety Glasses, Gray Anti-Fog ; Anti-Scratch (25675)
- DUPONT Collared Disposable Coveralls, S, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWHSM002500)
- RADWEAR Vest Econo Class 3 Mesh Grn Lg (SV22-3ZGM-L)
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 2 High Visibility Yellow Safety Vest - Large/X-Large (48-73-5302)
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 3 ANSI and CSA Compliant Breakaway High Visibility Yellow Safety Vest- 4X-Large/5X-Large (48-73-5334)
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 3 High Visibility Yellow Safety Vest - 2X-Large/3X-Large (48-73-5323)
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 3 High Visibility Yellow Safety Vest - Small/Medium (48-73-5321)
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 2 High Visibility Yellow Safety Vest - Small/Medium (48-73-5301)
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 3 High Visibility Yellow Safety Vest - Large/X-Large (48-73-5322)
- PORTWEST Arc Rated FR Mesh Vest, XL (UMV21)
- Milwaukee Tool High Visibility Clothing