Shop All High Visibility Vests
Milwaukee Tool
Arc-Rated/Flame-Resistant Cat 1 Class 2 High Visibility Yellow Mesh Safety Vest - Large/X-Large
Mfr # 48-73-5202
Zoro # G505307359
product price: $124.97
/ea
Free Shipping & Returns
$124.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size Large/X-Large
- Standards ANSI107-15, ASTM F1506
- Color Yellow
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-5202
- Zoro # G505307359
- UPC # 045242604128
- Country of Origin Nicaragua
- Category High Visibility Vests
Dimensions
Size | Large/X-Large |
Reflective Stripe Width | 2 in |
Vest Size | L, XL |
Minimum Chest Size | 42 in |
Length | 25 591/1000 in |
Maximum Chest Size | 46 in |
Description
Safety Vest, ANSI Class 2, Vest Size L, XL, Gender Unisex, ATPV Rating 4.1 cal/sq cm, Back Stripe Pattern U, Number of Pockets with Closure 1, Features Anti-Static Mesh; Chest Pocket, Chest Pocket with Hook and Loop Opening and Closure, Hang Loop, Internal Size Adjustment, Standards ANSI107-15, ASTM F1506
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY NITRILE XXL RAVEN PF GLVS BX/100 (SA66520)
- GASTEC Tube, Hydrogen Sulfide, 12.5-500, PK10 (4M)
- PAULSON Faceshield, Hi Temp, Dark Green, Poly, 20" (IM22-L6FD)
- ACCUFORM OSHA CAUTION SAFETY SIGN HEARING MPPE448VP (MPPE448VP)
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 3 High Visibility Yellow Safety Vest - Large/X-Large (48-73-5322)
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 2 High Visibility Yellow Safety Vest - Small/Medium (48-73-5301)
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 3 High Visibility Yellow Safety Vest - 2X-Large/3X-Large (48-73-5323)
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 2 Breakaway High Visibility Yellow Mesh Safety Vest - Small/Medium (48-73-5211)
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 2 High Visibility Yellow Safety Vest - Large/X-Large (48-73-5302)
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 3 High Visibility Yellow Safety Vest - Small/Medium (48-73-5321)
- 2W INTERNATIONAL Multi-Pocket Safety Vest, 5X-Large, Orange (8038-B 5XL)
- Milwaukee Tool High Visibility Clothing