Shop All High Visibility Vests
Milwaukee Tool
Arc-Rated/Flame-Resistant Cat 1 Class 2 High Visibility Yellow Mesh Safety Vest - 2X-Large/3X-Large
Mfr # 48-73-5203
Zoro # G305307344
product price: $124.97
/ea
Free Shipping & Returns
$124.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 2X-Large/3X-Large
- Standards ANSI107-15, ASTM F1506
- Color Yellow
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-5203
- Zoro # G305307344
- UPC # 045242604135
- Country of Origin Nicaragua
- Category High Visibility Vests
Dimensions
Size | 2X-Large/3X-Large |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 46 in |
Length | 25 591/1000 in |
Maximum Chest Size | 50 in |
Vest Size | 2XL, 3XL |
Description
Safety Vest, ANSI Class 2, Vest Size 2XL, 3XL, Gender Unisex, ATPV Rating 4.1 cal/sq cm, Back Stripe Pattern U, Number of Pockets with Closure 1, Features Anti-Static Mesh; Chest Pocket, Chest Pocket with Hook and Loop Opening and Closure, Hang Loop, Internal Size Adjustment, Standards ANSI107-15, ASTM F1506
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Liquid Particle Shoe Cover XL/2X Dispos WHT 400/Cs (44494)
- NMC Safety Cone Open Hole Sign (CS20)
- GLOBAL INDUSTRIAL Latex Coated String Knit Work Gloves, Natural/Blue, Large, 1-Dozen (708355L)
- SKECHERS Men's Composite Work Shoe, Black/Gray (196311585616)
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 3 High Visibility Yellow Safety Vest - 2X-Large/3X-Large (48-73-5323)
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 3 High Visibility Yellow Safety Vest - Small/Medium (48-73-5321)
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 2 High Visibility Yellow Safety Vest - Large/X-Large (48-73-5302)
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 2 High Visibility Yellow Safety Vest - Small/Medium (48-73-5301)
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 3 High Visibility Yellow Safety Vest - Large/X-Large (48-73-5322)
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 3 ANSI and CSA Compliant Breakaway High Visibility Yellow Safety Vest- 4X-Large/5X-Large (48-73-5334)
- MUTUAL INDUSTRIES Cl3 Ansi Lime Hooded Sweat 3X (16382-0-6)
- Milwaukee Tool High Visibility Vests