Shop All Grinder Parts
Milwaukee Tool
Annular Cutter Arbor Pin, 1 In Cut D, PK2
Mfr # 44-60-1720
Zoro # G4328947
product price: $17.55
/pk 2, $8.78/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Milwaukee 1 in Cutting Depth Annular Cutters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 44-60-1720
- Zoro # G4328947
- UPC # 045242036509
- Country of Origin Germany
- Category Grinder Parts
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Milwaukee 1 in Cutting Depth Annular Cutters |
Item | Ejector Pin 1" Long |
Description
Ejector Pin 1 In. Long, Type -, For Use With Milwaukee 1 in Cutting Depth Annular Cutters, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 9"x11" Pro Grade Precision No-Slip Grip Sanding Sheet 180-Grit, PK 20 (27180 Tri-20)
- AVANTI PRO Ap 4-1/2X5/8-11 Qk Strp Nonwovn (PNW045STRB01G)
- CONTINENTAL ABRASIVES 6" 80 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN080)
- VSM Abrasive Roll, AO, 40 Grit, 2"x50 yd., Br (332666)
- MILWAUKEE TOOL 1/4 in. Cut Off Wheel Arbor (48-07-2486)
- ZORO SELECT Replacement Grinding Wheel, For CS-BWM (CS-BWM316)
- S & H INDUSTRIES DISC BACKING PLASTIC 7" (KE77398)
- ZORO SELECT Replacement Grinding Wheel, For CS-BWM (CS-BWM018)
- BALDOR-RELIANCE Pair Eyeshields W/ On-Off Switch (GA9S)
- DIAMOND VANTAGE Edge Grinder (EG-1000)
- LITTLE GIANT PUMP Grinder Pump, Single Phase, 6.5 A, 3450 RPM (509813)
- Milwaukee Tool Grinder Parts