Shop All Angle Grinders & Accessories
Milwaukee Tool
Angle Grinder Kit, Barrel Grip, 18V DC
Mfr # 2880-20, 48-59-1812, 48-11-1861
Zoro # G110330674
product price: $489.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$489.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Type Paddle
- Voltage 18V DC
- Includes Back Flange, Flange Nut, Side Handle, T1 Clip-On Guard, T27 Guard, Wrench
- Series M18 FUEL
- Battery Capacity 6.0Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2880-20, 48-59-1812, 48-11-1861
- Zoro # G110330674
- UPC # 045242566280
- Country of Origin Multiple
- Category Angle Grinders & Accessories
Dimensions
Spindle Thread Size | 5/8 in-11 |
Wheel Diameter | 4 1/2 in, 5 in |
Overall Length | 12 3/4 in |
Description
Angle Grinder Kit, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 4 1/2 in, 5 in, For Wheel Type Type 1, Type 27, Brushless Motor Yes, Battery Capacity 6.0Ah, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery; (1) Charger, Safety Features Adjustable Guard, Anti-Kickback Clutch, Switch Type Paddle, Lock-Off Switch No, Lock-On Switch No, Brake Type None, Switch Location Bottom, Max. Speed 8,500 RPM, Minimum Speed 0 RPM, Speed Ranges 8500 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-F (54105)
- DEWALT TrackSaw(TM) Router Adapter (DWS5031)
- WILLIAMS Williams Replacement Knurl Nut, for 36" Pipe Wrench (13577)
- HANSEN GLOBAL Socket Holder 3/8 in. Drive Metric fits Regular and Deep (3806)
- MILWAUKEE TOOL Cordless Angle Grinder Kit, Paddle Switch (2485-22, 48-11-2460)
- MILWAUKEE TOOL 11 Amp Corded 4-1/2" Small Angle Grinder w/Lock-On Paddle Switch (6142-30)
- MILWAUKEE TOOL Vacuum Assisted Dust Extractor (5261-DE)
- MILWAUKEE TOOL M18 Brushless 4-1/2 in. / 5 in. Cut-Off Grinder with Paddle Switch (Tool Only) (2686-20)
- MILWAUKEE TOOL 15 Amp 7"/9" Large Angle Grinder (Non Lock-on) (6088-31)
- MILWAUKEE TOOL Inner Disc Flange (43-34-0935)
- DEWALT Angle Grinder, 5" or 6" Wheel Dia. (DWE43244N/DWA8726F)
- Milwaukee Tool Grinders & Accessories