Shop All Cordless Grinders
Milwaukee Tool
Angle Grinder Kit, 18V DC, 6 in Wheel Dia.
Mfr # 2980-22, 48-11-1880
Zoro # G3463942
product price: $785.99
/ea
Free Shipping & Returns
$785.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Wheel Dia. 6 in
- No Load RPM 9000
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2980-22, 48-11-1880
- Zoro # G3463942
- UPC # 045242537624
- Country of Origin Multiple
- Category Cordless Grinders
Dimensions
Wheel Dia. | 6 in |
Tool Length | 12-29/64 in |
Spindle Thread Size | 5/8 in-11 |
Wheel Diameter | 6 in |
Overall Length | 12 1/2 in |
Description
Angle Grinder Kit, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 6 in, For Wheel Type Type 27, Brushless Motor Yes, Battery Capacity (1) 8.0 Ah, (2) 6.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (3) Batteries, (1) Charger, Safety Features Anti-Kickback Clutch; Brake; Adjustable Guard, Switch Type Paddle, Lock-Off Switch No, Lock-On Switch No, Brake Type None, Minimum Speed 9,000 RPM, Accessory Free Tool Change Yes, Spindle Thread Size 5/8 in-11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Driver, 1/4in Hex (4ZE51)
- EMPIRE LEVEL 12" True Blue Magnetic Tool Box Level (EM81.12)
- PROTO 7 Piece SAE L-Shape Hex Key Set, J4982 (J4982)
- BESSEY SPRING CLAMP PLASTIC 2 in. (XC5AC)
- MILWAUKEE TOOL M18Fuel 4.5/5 BrkngGrndr w/, HO 6.0 Bat (2882-20, 48-11-1865)
- MILWAUKEE TOOL Grinder and Battery Kit (2980-20, 48-59-1880)
- MILWAUKEE TOOL M18 Fuel Brkng Grndr, M18 HO 6.0 Batry (2883-20, 48-11-1865)
- MILWAUKEE TOOL Grinder and Battery, 20,000 RPM, Paddle (2984-20, 48-11-1865)
- MILWAUKEE TOOL Milwaukee® M12™ Cordless Rotary Cut Off Tool (Bare Tool) (2460-20)
- MILWAUKEE TOOL M12 FUEL 1/4 in Straight Die Grinder, 20,000 RPM (Tool Only) (2486-20)
- MAKITA XGT Brushless 6" Angle Grinder, (GAG08Z)
- Milwaukee Tool Cordless Grinders