Shop All Cordless Grinders
Milwaukee Tool
Angle Grinder, 18V DC, 6 in Wheel Dia.
Mfr # 2981-20, 48-11-1880
Zoro # G2542168
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wheel Dia. 6 in
- Voltage 18V DC
- No Load RPM 9,000 RPM
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2981-20, 48-11-1880
- Zoro # G2542168
- UPC # N
- Country of Origin Multiple
- Category Cordless Grinders
Dimensions
Wheel Dia. | 6 in |
Spindle Thread Size | 5/8 in-11 |
Tool Length | 12 29/64 in |
Overall Length | 12 1/2 in |
Wheel Diameter | 6 in |
Description
Angle Grinder, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 6 in, For Wheel Type Type 27, Brushless Motor Yes, Battery Capacity (1) 8.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Safety Features Anti-Kickback Clutch; Brake; Adjustable Guard, Switch Type Slide, Lock-Off Switch No, Lock-On Switch Yes, Brake Type Electronic, Minimum Speed 9,000 RPM, Accessory Free Tool Change Yes, Spindle Thread Size 5/8 in-11, Guard Adjustment Toolless Adjustable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 23mm 12 Point Deep S (CMMT12093)
- UNIBOR 3/4in X 1in M2 HSS Annular Cutter, 3/4 Shank, Pin Included (24124)
- CAPRI TOOLS 0-Degree Offset Extra-Long Box End Wrench Set, Metric 8-24 mm, 6 pcs (CP11800-6MPK-JP)
- DRILL AMERICA 1-11in-1/2 NPT HSS 5 Flute Pipe Tap, Left Hand (DWT64010LH)
- MILWAUKEE TOOL Tool Angle Grinder, 18V DC, 6 in Wheel Dia, Includes 18-Volt Battery (2980-20, 48-11-1865)
- MILWAUKEE TOOL M18 Cordless 4-1/2" Cut-off / Grinder (Tool Only) (2680-20)
- MILWAUKEE TOOL M18 Fuel 4-1/2- 6 Brkg Grder Kt, XC6.0 (2981-20, 48-11-1865)
- MILWAUKEE TOOL M12 Cordless Rotary Tool (2460-20)
- MILWAUKEE TOOL Grinder and Battery, Standard Head, 18V DC (2889-20, 48-11-1850)
- MILWAUKEE TOOL M18Redlithium High Output HD12 Starter (48-11-1862, 2880-20)
- DREMEL Cutting Kit (565)
- Milwaukee Tool Cordless Tools