Shop All Cordless Grinders
Milwaukee Tool
Angle Grinder, 18V DC, 4 1/2 in Wheel Dia.
Mfr # 48-11-1852, 2680-20
Zoro # G9662434
product price: $394.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$394.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18V DC
- No Load RPM 9000
- Wheel Dia. 4 1/2 in
- Cordless Tool Battery Type Li-Ion
- Series M18(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-11-1852, 2680-20
- Zoro # G9662434
- UPC # 045242350506
- Country of Origin Multiple
- Category Cordless Grinders
Dimensions
Wheel Dia. | 4 1/2 in |
Tool Length | 13-1/4 in |
Overall Length | 13 1/4 in |
Spindle Thread Size | 5/8 in-11 |
Wheel Diameter | 4 1/2 in |
Description
Angle Grinder, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 4 1/2 in, For Wheel Type Type 1; Type 27, Brushless Motor No, Battery Capacity (2) 5.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, Safety Features Adjustable Guard, Switch Type Paddle, Lock-Off Switch No, Lock-On Switch Yes, Accessory Free Tool Change Yes, Spindle Thread Size 5/8 in-11, Guard Adjustment Toolless Adjustable, Anti-Restart Technology No, Anti-Kickback Clutch Type None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 1/2-20 H3 4 Flt. Bottom Hand Tap (008531AS)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (4536RG-200)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 8.50mm (47325)
- MAYHEW CENTER PUNCH SET 7PC (MAY60007)
- MILWAUKEE TOOL Braking Grinder and Battery Kit (2904-20, 48-59-1880)
- MILWAUKEE TOOL Angle Grinder Kit, 18V DC, 6 in Wheel Dia. (2980-22, 48-11-1880)
- MILWAUKEE TOOL M12 FUEL 3" Compact Cut Off Tool - Kit (2522-21XC)
- MILWAUKEE TOOL Grinder and Battery (2888-20, 48-11-1865)
- MILWAUKEE TOOL M18 Fuel Brkng Grndr, M18 HO 6.0 Batry (2883-20, 48-11-1865)
- MILWAUKEE TOOL M18 Fuel 4-1/2- 6 Brkg Grder Kt, XC6.0 (2981-20, 48-11-1865)
- MAKITA XGT Brushless 7"/9" Grinder, P, 40V max (GAG10Z)
- Milwaukee Tool Cordless Tools