Shop All Angle, Pitch, and Slope Locators
Milwaukee Tool
Angle Gauge
Mfr # 48-22-5602
Zoro # G710877777
product price: $35.05
/ea
Not eligible for select promotions
$35.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 3/8 in
- Overall Width 1 3/16 in
- Overall Height 2 3/16 in
- Features Auto-Shutoff, Digital Navigation, Power/Hold Button Saves Measurement on Display, Angle Finding
- Number of Magnets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-5602
- Zoro # G710877777
- UPC # 045242852567
- Country of Origin China
- Category Angle, Pitch, and Slope Locators
Dimensions
Overall Length | 2 3/8 in |
Overall Width | 1 3/16 in |
Overall Height | 2 3/16 in |
Battery Size | AAA |
Details
Promotion Restriction | Not eligible for promotion |
Item | Angle Gauge |
Features | Auto-Shutoff, Digital Navigation, Power/Hold Button Saves Measurement on Display, Angle Finding |
Number of Magnets | 2 |
Magnet Type | Rare Earth |
Includes | (2) AAA Batteries, Carrying Case |
Measuring Range - Minimum | 0 Degrees |
Level Indicators | Visual |
Measuring Units | Degrees |
Measuring Range - Maximum | 180 Degrees |
Includes Batteries | Batteries Included |
Accuracy - Other Angles | +/- 0.2 Degrees |
Accuracy - 0 and 90 | +/- 0.1 Degrees at 0 Degrees to 1 Degrees , 89 Degrees to 90 Degrees , 179 Degrees to 180 Degrees |
Magnetic | Magnetic |
Preset Angles | 0 Degrees |
Total Number of Vials | 0 |
Display Type | LCD |
Description
Angle Gauge, Measuring Range - Maximum 180 Degrees , Measuring Range - Minimum 0 Degrees , Magnet Type Rare Earth, Number of Magnets 2, Accuracy - Other Angles +/- 0.2 Degrees , Overall Length 2 3/8 in, Battery Size AAA, Includes Batteries Batteries Included, Accuracy - 0 and 90 +/- 0.1 Degrees at 0 Degrees to 1 Degrees , 89 Degrees to 90 Degrees , 179 Degrees to 180 Degrees , Preset Angles 0 Degrees , Display Type LCD, Total Number of Vials 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 41 mm Size, Deep Socket, black oxide (J10041ML)
- DRILL AMERICA 7/16" HSS Reduced Shank Drill Bit 1/4" Shank, Flute Length: 3-3/8" (D/ARSD7/16)
- WRIGHT TOOL 1/2" Drive 30 Geared Teeth Scaffold Ratchet, 7/8" Socket, Single Pawl (4482)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (305743)
- SUBURBAN Mag. Sine Plate, 12inL, 12inW, Fine (MSPC-1212-FP-S2)
- STM 2 x 1316 x 334 Adjustable 60Deg Angle Block (231098)
- INSIZE Electronic Digital Protractor, 8" L, LCD (2176-200)
- JOHNSON LEVEL & TOOL 7 Digital Angle Locator and Ruler (1888-0700)
- SUBURBAN Mag. Sine Plate, 12inL, 6inW, 5-1/4inH (MSP-126-S2)
- JOHNSON LEVEL & TOOL Magnetic Angle Locator (700)
- HHIP 18 Piece 5-90 Degree X 5 Degree Angle Gage Set (4901-0045)
- Milwaukee Tool Measuring and Layout Tools