Shop All Pipe Threading Die Heads
Milwaukee Tool
Alloy Die Head Kit 1/2 In 2 In
Mfr # 48-36-1063
Zoro # G412041841
product price: $529.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-36-1063
- Zoro # G412041841
- UPC # 045242608461
- Country of Origin China
- Category Pipe Threading Die Heads
Details
Promotion Restriction | Not eligible for promotion |
Item | 1/2"-2" Alloy Die Head Kit |
Description
Alloy Die Head Kit 1/2 In 2 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PUMP S60x6 Female Buttress x 2" Hose Barb (HFUD/20T/027)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-624)
- HHIP 1 X 1-1/4 X 3" 0-60 Degree Precision Angle Block (3402-0010)
- BON TOOL Carbon Steel Pipe Trowel - 12" x 3" with Comfort Wave Handle (67-257)
- MILWAUKEE TOOL NPT Hs 12R Die Head 2In (48-36-1012)
- MILWAUKEE TOOL 2" High Speed NPT Portable Pipe Dies, PK4 (48-36-1112)
- MILWAUKEE TOOL Pipe Threading Die Head, NPT Thread, RH (49-16-5100)
- MILWAUKEE TOOL 3/4" ALLOY NPT Forged Aluminum Die Head (48-36-1002)
- MILWAUKEE TOOL NPT Alloy 11R Die Head 3/4 In (48-36-1308)
- MILWAUKEE TOOL 3/4" HighSpeed NPT PortablePipe Dies, PK4 (48-36-1108)
- RIDGID Diehead, Cmpl 12R 2" Hs Pvc (83485)
- Milwaukee Tool Pipe Threading Die Heads