Shop All Multi-Bit Screwdrivers
Milwaukee Tool
Multi-Bit Screwdriver, Chrome, 42 pcs
Mfr # 48-22-2935
Zoro # G710984185
product price: $34.97
/ea
Not eligible for select promotions
$34.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 9/10 mm, 1 mm, 1 3/10 mm, 1 1/2 mm, 2 mm, 2 1/2 mm, 3 mm, 3 1/2 mm
- Overall Length 7 1/2 in
- Measurement Type Torx
- Finish Chrome
- Number of Pieces 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2935
- Zoro # G710984185
- UPC # 045242846528
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 9/10 mm, 1 mm, 1 3/10 mm, 1 1/2 mm, 2 mm, 2 1/2 mm, 3 mm, 3 1/2 mm |
Overall Length | 7 1/2 in |
Sizes Included | #0 (Philips), #0 Y-Type, #00 (Philips), #000 (Philips), #000 Y-Type, #1 (Philips), #1 (Square), #1 Y-Type, #2 (Square), #2 Triangle, #3 (Torx), #3 Triangle, 0.9 mm (Hex), 1 mm (Slotted), 1.3 mm (Hex), 1.5 mm (Hex), 1.5 mm (Slotted), 2 mm (Hex Security), 2 mm (Slotted), 2.5 mm (Hex Security), 2.5 mm (Slotted), 3 mm (Hex Security), 3 mm (Slotted), 3.5 mm (Hex Security), 3.5 mm (Slotted), 4 (Spanner), 6 (Spanner), P2 (Pentalobe), P5 (Pentalobe), Stand Off, T10 (Torx Security), T15 (Torx Security), T5 (Torx Security), T6 (Torx Security), T7 (Torx Security), T8 (Torx Security), T9 (Torx Security) |
Tip Size | #0, #00, #000, #1, #2, #3, 0.9 mm, 1 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4, 6, P2, P5, T10, T15, T5, T6, T7, T8, T9 |
Details
Promotion Restriction | Not eligible for promotion |
Measurement Type | Torx |
Finish | Chrome |
Number of Pieces | 42 |
Includes | Stand Off |
Handle Type | Versatile |
Ratcheting | No |
Tip Style | Hex, Phillips, Slotted, Spanner, Torx |
ESD Safe | No |
Item | Multi-Bit Screwdriver |
Bit Retainer Type | Magnetic |
Insulated | No |
Number of Bits | 39 |
For Screw Type | Hex, Phillips, Slotted, Spanner, Torx |
Bit Storage | In Handle |
Single/Double End Bits | Single End |
Grip Style | Non-Slip |
Container Type | None |
Number of Tips | 39 |
Non-Sparking | No |
Description
Multi-Bit Screwdriver, Tip Size #0, #00, #000, #1, #2, #3, 0.9 mm, 1 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4, 6, P2, P5, T10, T15, T5, T6, T7, T8, T9, Tip Style Hex, Phillips, Slotted, Spanner, Torx, Magnetic, Non-Slip, Bit Storage In Handle, Single End, Drive Size 9/10 mm, 1 mm, 1 3/10 mm, 1 1/2 mm, 2 mm, 2 1/2 mm, 3 mm, 3 1/2 mm, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, 20mm Metric Socket, 6 Points (BM-620)
- PROTO 3/8" Drive, SAE 2-3/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4976CF)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/64 In (H136CF)
- INSIZE Dial Caliper, 0-12" Range, 2" Jaw D, White (1311-12CAL)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 15 pcs (48-22-2900)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome ST, 14 pcs (48-22-2934)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 15 pcs (48-22-2904)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome Metal, 4 pcs (48-22-2932)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 15 pcs (48-22-2903)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 15 pcs (48-22-2911)
- KLEIN TOOLS 27-in-1 Multi-Bit Precision Screwdriver with Tamperproof Bits (32327)
- Milwaukee Tool Multi-Bit Screwdrivers