Shop All Vacuum Accessories
Milwaukee Tool
AIR-TIP Long Reach Flexible Micro Hose Attachment Set for Wet/Dry Vacuums
Mfr # 49-90-2037
Zoro # G809198547
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 24 11/16 in
- Width 2 1/2 in
- For Hose Diameter 1 1/4 in, 1 7/8 in, 2 1/2 in
- Fits Vacuum Brand Universal
Product Information
- Brand Milwaukee Tool
- MFR # 49-90-2037
- Zoro # G809198547
- UPC # 045242610426
- Country of Origin Thailand
- Category Vacuum Accessories
Dimensions
Length | 24 11/16 in |
Width | 2 1/2 in |
For Hose Diameter | 1 1/4 in, 1 7/8 in, 2 1/2 in |
Depth | 9 3/16 in |
Diameter | 1 1/4 in, 1 7/8 in, 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Fits Vacuum Brand | Universal |
For Vacuum Type | Wet/Dry |
Item | Micro Hose Set |
Includes | (1) 1/2 in x 1 ft Flexible Hose, (1) 1/4 in x 1 ft Flexible Hose, (1) 3/8 in x 1 ft Flexible Hose, (1) 3/8 in x 2 ft Semi-Ridgid Tube, (1) 5/8 in x 2 ft Flexible Hose, (1) Storage Case |
Fits Vacuum Models | Universal |
Attachment Product Grouping | Long Reach Flex Hose Set |
Description
Micro Hose Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOVE Care + Protect Antibacterial Hand Soap 13.5 oz (68429198)
- SIMPLE GREEN Coil Cleaner, White, 30 oz. (0110101204032)
- LIBMAN Libman Commercial #32 Wet Mop Head - (976)
- RUBBERMAID COMMERCIAL Warehouse Corn-Fill Broom, 38-in Handle, Blue (FG638300BLUE)
- MILWAUKEE TOOL Premium Wet/Dry Vacuum Cart (0933-20)
- MILWAUKEE TOOL Vacuum Attachments (0980-20, 49-90-2023)
- MILWAUKEE TOOL AIR-TIP 2-in-1 Utility Brush Tool Attachment for Wet/Dry Vacuums (49-90-2028)
- MILWAUKEE TOOL M12 AIR-TIP Utility Nozzle (Tool Only) (0980-20)
- MILWAUKEE TOOL Vacuum Power Tool Adapter (49-90-2018)
- MILWAUKEE TOOL AIR-TIP 3-in-1 Crevice and Brush Tool Attachment for Wet/Dry Vacuums (49-90-2023)
- DUSTLESS TECHNOLOGIES Crevis Tool for Dustless Wet/Dry Vacuum (14121)
- Milwaukee Tool Vacuum Accessories