Shop All Wire Strippers & Crimpers
Milwaukee Tool
ADJUSTABLE COMPACT WIRE STRIPPER�
Mfr # 48-22-3040
Zoro # G510914139
product price: $9.97
/ea
$9.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 2 1/8 in
- Features Accurate Stripping, High-Contrast Markings, Loop Holes
- Application Cutting, Stripping
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-3040
- Zoro # G510914139
- UPC # 045242847471
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 2 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Features | Accurate Stripping, High-Contrast Markings, Loop Holes |
Application | Cutting, Stripping |
Insulated | No |
Type | Multi Functional Wire Strippers |
For Wire/Cable Type | Copper Wire, Solid Wire, Stranded Wire |
Item | Wire Stripper/Cutter |
Handle Style | Standard |
Gauges Crimped | 10 to 22 (Solid), 12 to 24 (Stranded) |
Adjustment Mechanism | Easy-Adjustment Dial |
Tool Functions | Cut, Stripping |
Blade Style | V-Notch |
Stripping Capacity- Stranded Wire | 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG |
Cutting Capacities | 10 to 22 AWG (Solid), 12 to 24 AWG (Stranded) |
Body Material | Metal |
Stripping Capacity - Solid Wire | 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG |
Weight | 0.14 lb |
Wire Stripper Location | Nose Side |
Grip Style | Standard Cushion |
Non-Sparking | No |
Description
Wire Stripper/Cutter, Stripping Capacity - Solid Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, Stripping Capacity- Cable Not Applicable, Stripping Capacity- Stranded Wire 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, Type Multi Functional Wire Strippers, For Wire/Cable Type Copper Wire, Solid Wire, Stranded Wire, Cutting Capacities 10 to 22 AWG (Solid), 12 to 24 AWG (Stranded), Handle Style Standard, Insulated No, Non-Sparking No, Wire Stripper Location Nose Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUNCIL TOOL Cross Pein Hammer, 4 lb., 15 In, Hickory (PR40XP)
- KLEIN TOOLS 9-3/8" High Leverage Side Cutters with Ring 1-1/2" (D213-9NETT)
- PALMGREN Floor Step Drill Press, 3 Ph, 17", 16 Speed (9680178)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1004208)
- MILWAUKEE TOOL Coax Compression Crimper (48-22-3072)
- MILWAUKEE TOOL M18 Cable Stripper Kit for Al THHN / XHHW (2935AL-21)
- MILWAUKEE TOOL Ratcheting Insulated Terminals Crimper (48-22-3084)
- MILWAUKEE TOOL 9 in 7IN1 High-Leverage Combination Pliers 0.45 (48-22-3078)
- MILWAUKEE TOOL MULTI PURPOSE WIRE STRIPPER� (48-22-3052)
- MILWAUKEE TOOL Crimping Tool, 6 Tons, with Battery (2678-22, 48-11-1820)
- GREENLEE 6-1/2" End Stripper Adapter 6 AWG to 750 MCM (GTSD-1930)
- Milwaukee Tool Wire Strippers & Crimpers