Shop All Hammer Drill Bits
Milwaukee Tool
A Taper Adapter
Mfr # 48-66-6502
Zoro # G7454781
Not eligible for select promotions
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Spline To A Traper
- Includes Drift Key
- Number of pieces 1
- Number of Pieces 1
- For Use With Spline Rotary Hammer Drill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-66-6502
- Zoro # G7454781
- UPC # 045242158270
- Country of Origin Japan
- Category Hammer Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Item | Adapter Shank |
Shank Shape | Spline To A Traper |
Includes | Drift Key |
Number of pieces | 1 |
Number of Pieces | 1 |
For Use With | Spline Rotary Hammer Drill |
Application | Spline to A Taper Adapter |
Accessory Type | Adapter Shank |
Description
Adapter Shank, For Use With Spline Rotary Hammer Drill, Spline to A Taper Adapter, Includes Drift Key
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Jobber Length Drill Bit, 1/4 in Drill Bit Size, 4 in Length, 2 3/4 in Flute (C18012)
- URREA Forcing screw for 10-ton puller (4012S)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305418)
- SG TOOL AID 7" Pneumatic Smoothing Hammer (91140)
- MILWAUKEE TOOL 1/4 in. x 14 in. x 16 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7436)
- MILWAUKEE TOOL SDS-MAX 4CT MX4 9/16"X 7" X 13" (48-20-3910)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 6 x 160 mm (48-20-8025)
- MILWAUKEE TOOL 10 pc. SHOCKWAVE Impact Duty Carbide Hammer Drill Bit Set (48-20-9058)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 1/2x21 In (48-20-3904)
- MILWAUKEE TOOL 1-1/8 in. x 16 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4112)
- BOSCH 4-Cutter Hammer Drill Bit 5/32" x 6.000"L, Hex, 5PK (HCBG0205T)
- Milwaukee Tool Drill Bits