Shop All Nut Setters and Bit Holders
Milwaukee Tool
9mm x 2-9/16 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk)
Mfr # 49-66-4609
Zoro # G007374026
product price: $4.49
/ea
Not eligible for select promotions
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Size 9 mm
- Material Alloy Steel
- Overall Length 2 9/16 in
- Finish Unfinished
- Features Chamfered Edge, Color-Coded Bands, Magnetic Nut Driver, Optimized Shock Zone Absorbs Peak Torque
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-4609
- Zoro # G007374026
- UPC # 045242610082
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 9mm |
Fastening Size | 9 mm |
Overall Length | 2 9/16 in |
Tool Insertion Size | 1/4 in Hex |
Details
Promotion Restriction | Not eligible for promotion |
Material | Alloy Steel |
Finish | Unfinished |
Item | Magnetic Nut Driver |
Features | Chamfered Edge, Color-Coded Bands, Magnetic Nut Driver, Optimized Shock Zone Absorbs Peak Torque |
Measurement System | English/Imperial |
Impact Rated | Yes |
Number of Nutsetters Included | 1 |
Slide to Clean | No |
Description
Magnetic Nut Driver, Measurement System English/Imperial, Fastening Size 9 mm, Tool Insertion Size 1/4 in Hex, Overall Length 2 9/16 in, Impact Rated Yes, Finish Unfinished, Material Alloy Steel, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand Milwaukee(R)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 4 1/2-13X40 Zinc, Black Satin, Comp: Steel (K0116.4A51X40)
- STAHLWILLE TOOLS Striking face open ended Wrench Size 30 mm L.190 mm (42040030)
- BOSCH SDS Max Hammer Steel 5-3/8" x 16"L, SDS Max (HS1926)
- GREENLEE Cable Puller, 2000 lb., 120V, 12A (G3)
- MILWAUKEE TOOL 11mm x 2-9/16 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4611)
- MILWAUKEE TOOL 6mm x 2-9/16 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4606)
- MILWAUKEE TOOL 14mm x 2-9/16 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4614)
- MILWAUKEE TOOL Shockwave Bit Tip Holder Mag 12, Bulk 10, (48-32-4522)
- MILWAUKEE TOOL SHOCKWAVE 5/16" Insert Nutdriver (3 Pk) (49-66-4513)
- MILWAUKEE TOOL 3 pc. SHOCKWAVE Impact Duty Magnetic Attachment and 2 in. Phillips #2 Power Bit Set (48-32-4550)
- QUALTOOL Magnetic Hex Drive Bit Holder, 1/4 (MBH1/4QC)
- Milwaukee Tool Nut Setters and Bit Holders