Shop All Replacement Parts
Milwaukee Tool
98 in. Professional Cutting Guide
Mfr # E902
Zoro # G903465781
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes (2) Guide Rails, (1) Connecting Bar, (2) Clamps
- Fits Brand Universal
- Length 98 in
- Size 98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # E902
- Zoro # G903465781
- UPC # 15812059023
- Country of Origin United States
- Category Replacement Parts
Dimensions
Length | 98 in |
Size | 98 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | (2) Guide Rails, (1) Connecting Bar, (2) Clamps |
Fits Brand | Universal |
Material | Aluminum |
Accessory Type | Cutting Guide |
Fence Type | Adjustable |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 31035 36in Straight Pipe Wrench - Model 36 (31035-RIDGID)
- JOHNSON LEVEL & TOOL MAGNETIC POCKET LEVEL 5"" (500)
- ALLPOINTS Screwdriver, Torx , Tamperprf, T45 (1421605)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1024UD)
- MILWAUKEE TOOL Dovetail Lock (ML44-20-0021)
- MILWAUKEE TOOL Belt Clip Screw (ML06-82-0130)
- MILWAUKEE TOOL Rotor Assy (ML16-07-1016)
- MILWAUKEE TOOL SWITCH PACK CABLE DRIVE Guide Hose (47-53-2776)
- MILWAUKEE TOOL Motor & Pcba Assy (ML14-30-0303)
- MILWAUKEE TOOL Gearcase Assy (ML14-30-0400)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set replaces Porter Cable N031635 883191, PK 2 (R02)
- Milwaukee Tool Replacement Parts