Shop All Pilot Point Drill Bits
Milwaukee Tool
9/64" Thunderbolt Black Oxide Drill Bit
Mfr # 48-89-2715
Zoro # G7608571
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 9/64 in
- Decimal Equivalent 0.14
- Finish black oxide
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-2715
- Zoro # G7608571
- UPC # 045242166824
- Country of Origin China
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 9/64 in |
Flute Length | 1 3/4 in |
Overall Length | 2 7/8 in |
Drilling Depth | 1-3/4" |
Decimal Size | 0.1406" |
Depth:Dia. Ratio | 12xD |
Details
Promotion Restriction | Not eligible for promotion |
Decimal Equivalent | 0.14 |
Item | Hex Shank Drill Bit |
Finish | black oxide |
Flute Type | Spiral |
Material | HSS |
Impact Rated | No |
Features | 135 Degrees Split Point, Thunderbolt(R) Web, Parabolic Flute |
Drill Bit Point Angle | 135 Degrees |
Shank Type - Machining | Straight |
Cutting Direction | Right Hand |
Finish - Machining | Black Oxide |
Material - Machining | High Speed Steel |
Drill Bit Point Type | Split Point |
Web Construction | Tapered |
Measurement System | Fractional Inch |
Primary Material Application | Aluminum, Steel, Composite, Wood |
Description
Hex Shank Drill Bit, 9/64 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Jobber Drill Bit, 3/32 in., HSS-E (16503915)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 1-13/32 in. (47385)
- GEDORE Set Of Arc Punches, 7 pcs., 4-16mm (570307)
- PRO-GRADE TOOLS T20 Torx Screwdriver (17220)
- MILWAUKEE TOOL 27/64" Thunderbolt Black Oxide Drill Bit (48-89-2733)
- MILWAUKEE TOOL THUNDERBOLT Titanium Coated 7/64" Drill Bits (48-89-2204)
- MILWAUKEE TOOL THUNDERBOLT Titanium Coated 1/8" Drill Bits (48-89-2205)
- MILWAUKEE TOOL 31/64" Thunderbolt Titanium Coated Drill Bit (48-89-2228)
- MILWAUKEE TOOL 13/16" S&D Black Oxide Drill Bit (48-89-2748)
- MILWAUKEE TOOL 1-1/8" S&D Black Oxide Drill Bit (48-89-2756)
- ARTU Drill Bit, Multi-Purpose, 3/16"x5-1/2", PK5 (01016)
- Milwaukee Tool Pilot Point Drill Bits