Shop All Jobber Length Drill Bits
Milwaukee Tool
9/32" Titanium SHOCKWAVE
Mfr # 48-89-4615
Zoro # G1995220
product price: $8.47
/ea
$8.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 135 Degrees
- Size 9/32"
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-4615
- Zoro # G1995220
- UPC # 045242353163
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/32 in |
Size | 9/32" |
Shank Dia. | 1/4" |
Overall Length | 4 1/4 in |
Flute Length | 2 1/2 in |
Maximum Drilling Depth | 2 1/2 in |
Drilling Depth | 2-35/64" |
Dimension Type | Fractional Inch |
Shank Hex Size | 1/4 in |
Depth:Dia. Ratio | 9xD |
Description
Hex Shank Drill Bit, 9/32 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Puller Set, Rear Axle (7792)
- JOKARI Stripper, Secura, Str Blade, 5/16-1.1/8" (10281)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 7/16 (45628)
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (OTR-10-200)
- MILWAUKEE TOOL 1/8" Titanium SHOCKWAVE (48-89-4605)
- MILWAUKEE TOOL 11/64" Titanium SHOCKWAVE (48-89-4608)
- MILWAUKEE TOOL 23/64" Titanium SHOCKWAVE (48-89-4620)
- MILWAUKEE TOOL 1/2" Titanium SHOCKWAVE (48-89-4629)
- MILWAUKEE TOOL 7/32" Titanium SHOCKWAVE (48-89-4611)
- MILWAUKEE TOOL 3/8" Titanium SHOCKWAVE (48-89-4621)
- CHICAGO-LATROBE 135° Wide Land Parabolic Jobber Length Drill Chicago-Latrobe 150WLP-TC TiCN HSS RHS/RHC 11/32 (42022)
- Milwaukee Tool Drill Bits