Shop All Power Screwdriver Bits
Milwaukee Tool
9/32" Thunderbolt® Black Oxide Drill Bit
Mfr # 48-89-2724
Zoro # G702701356
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
Not eligible for select promotions
$9.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Fastening Tool Tip Size 9/32 in
- Single End/Double End Single
- Number of Pieces 1
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-2724
- Zoro # G702701356
- UPC # 45242166930
- Country of Origin Unknown
- Category Power Screwdriver Bits
Dimensions
Overall Length | 6 in |
Fastening Tool Tip Size | 9/32 in |
Minimum Chuck Size Required | 1/4 in |
Drilling Depth | 4 in |
Length Type | Jobber |
Flute Length | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Single End/Double End | Single |
Number of Pieces | 1 |
Finish | Black Oxide |
Drill Point Design | Split |
Cutting Direction | Right Hand |
Drill Point Angle | 135 Degrees |
Bit Type | Twist |
Recommended Safety Equipment | Safety Glasses |
Series | Thunderbolt |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket TORX E26 60mm 3/4 Sq. Drive (16425-E26)
- MITUTOYO Digital Disk Micrometer, 0 to 1", 0.001" (223-125)
- GEARWRENCH 1/2" 120XP™ Flex Head Electronic Torque Wrench with Angle (85196)
- DYNABRADE Right Angle Disc Sander 2In-51Mm Dia. (48520)
- MILWAUKEE TOOL 3-1/2 in. TORX T20 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4578)
- MILWAUKEE TOOL SHOCKWAVE Impact ECX 2 Insert Bits (25PK) (48-32-4142)
- MILWAUKEE TOOL 1 in. TORX T30 SHOCKWAVE Impact Duty Insert Bit (5 pk) (48-32-4637)
- MILWAUKEE TOOL SHOCKWAVE 6” Impact Square Recess #2 Power Bit (48-32-4805)
- MILWAUKEE TOOL Shockwave 2" Impact Pozidriv #2 Power Bit (48-32-4832)
- MILWAUKEE TOOL SHOCKWAVE 2" POWER BIT TORX T10 (48-32-4482)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-10-5PK)
- Milwaukee Tool Power Screwdriver Bits