Shop All Combination Wrenches
Milwaukee Tool
9/32 in. SAE Combination Wrench
Mfr # 45-96-9409
Zoro # G300002411
product price: $11.99
/ea
Not eligible for select promotions
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Handle Type Ergonomic I-Beam
- Number of Points 12
- Includes (1) 9/32 SAE COMBO WRENCH
- Non-Magnetic No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 45-96-9409
- Zoro # G300002411
- UPC # 045242573615
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Wrench Length Style | Standard |
Head Size | 9/32 in |
Overall Length | 5 1/4 in |
Description
Combination Wrench, Chrome Vanadium Steel, Chrome, Head Size 9/32 in, Overall Length 5 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 5/16 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive, 40mm 12 pt Metric Socket, 12 Points (61-40MM)
- CRESCENT 2 Piece Adjustable Wrench Set 8" & 12" (AC2812VS)
- HOUGEN HMD920 Mag Drill 3 in. Depth 3 Spd 115V (0920102)
- BETA Hexagon Driver with Handle, 4mm (012930004)
- MILWAUKEE TOOL 32mm Metric Ratcheting Combination Wrench (45-96-9332)
- MILWAUKEE TOOL 1/2 in. SAE Ratcheting Combination Wrench (45-96-9216)
- MILWAUKEE TOOL 9mm Metric Combination Wrench (45-96-9509)
- MILWAUKEE TOOL 1 in. SAE Combination Wrench (45-96-9432)
- MILWAUKEE TOOL 9/16 in. SAE Flex Head Combination Wrench (45-96-9815)
- MILWAUKEE TOOL 20mm Metric Ratcheting Combination Wrench (45-96-9320)
- HARVEST FORGE Combination Wrench, 1-3/8" (88140)
- Milwaukee Tool Combination Wrenches