Shop All Annular Cutters
Milwaukee Tool
9/16" x 1" Annular Cutter
Mfr # 49-59-0562
Zoro # G4329062
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-59-0562
- Zoro # G4329062
- UPC # 045242207503
- Country of Origin Germany
- Category Annular Cutters
Dimensions
Diameter | 9/16 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
For Chuck Size | 3/4 in |
Cutter Diameter | 9/16 in |
Maximum Cutting Depth | 1 in |
Shank Diameter | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Material - Machining | High Speed Steel |
Series | 49-59 |
Decimal Equivalent | 0.5625 |
Measurement System | Fractional Inch |
Shank Type - Machining | Weldon Flat |
Stack Cut Teeth | No |
Finish - Machining | Black Oxide |
Primary Material Application | Steel |
For Tool Type | Magnetic Drill Presses |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Black Oxide, 9/16 in, Weldon Flat, Shank Diameter 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENSEGUARD Industries Inc 57601 Electrical Plug Crowfoot 30 & 50A 250V (DE438001)
- URREA 1/4" Drive Metric, 9 pcs (47207)
- SUPER TOOL #7 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50386)
- WILLIAMS 3/4" Drive Adapter SAE (6-7)
- MILWAUKEE TOOL 2-1/4" x 1" Annular Cutter (49-59-2025)
- MILWAUKEE TOOL 2-3/16" x 1" Annular Cutter (49-59-2018)
- MILWAUKEE TOOL 1-3/4" x 1" Annular Cutter (49-59-1750)
- MILWAUKEE TOOL 2" Threaded Steel Hawg Cutter (49-57-2000)
- MILWAUKEE TOOL 2-1/16" HSS Annular Cutter 2" Depth (49-59-2206)
- MILWAUKEE TOOL 15/16" x 2" Annular Cutter (49-59-2094)
- HOUGEN 2-1/8 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18268)
- Milwaukee Tool Annular Cutters