Shop All Hammer Drill Bits
Milwaukee Tool
9/16 in.X 16 in. x 21 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit
Mfr # 48-20-3912
Zoro # G706265298
Not eligible for select promotions
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Max
- Shank Size 45/64 in
- Decimal Equivalent 0.5625
- Drilling Length 15 1/2 in
- Overall Length 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-3912
- Zoro # G706265298
- UPC # 045242102020
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64 in |
Drilling Length | 15 1/2 in |
Overall Length | 21 in |
Maximum Drilling Depth | 15 1/2 in |
Bit Dia. | 9/16" |
Shank Diameter | 45/64 in |
Drill Bit Size | 9/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Max |
Decimal Equivalent | 0.5625 |
Number of Pieces | 1 |
Shank Type - Machining | SDS Max |
Impact Rated | Yes |
For Use With | Any SDS Max Hammer |
Measurement System | Fractional Inch |
For Tool Type | Rotary Hammer |
Material - Machining | Carbide Head |
Finish - Machining | Bright (Uncoated) |
Number of Cutter Heads | 2 |
Primary Material Application | Rebar |
Description
Rotary Hammer Drill, SDS Max, 9/16 in, Carbide Head, 21 in Overall Length, Maximum Drilling Depth 15 1/2 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Depth Micrometer, 0 to 4", 4" Base, 4 Rods (129-131)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (WDMT1406ZDTR-H-ACP300)
- WESTWARD #1 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL71)
- MILWAUKEE TOOL 9/16 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6710)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 3/8" X 4" X 6" (48-20-7351)
- MILWAUKEE TOOL Rotary Hammer Drill Bit, 45/64" dia Shank (48-20-3973)
- MILWAUKEE TOOL SDS-MAX 4CT MX4 11/16"X15" X21" (48-20-3926)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 3/4x13 In (48-20-3930)
- MILWAUKEE TOOL 1-1/8 in. x 16 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4112)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/4x12 In (48-20-7065)
- DEWALT 3/4" x 16" x 18" SDS+ Hammer Bit (DW5456)
- Milwaukee Tool Hammer Drill Bits