Shop All Drill Bit Sets
Milwaukee Tool
9-Piece HSS Annular Cutter Set
Mfr # 49-22-8410
Zoro # G2555707
product price: $379.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Material - Machining High Speed Steel
- Diameter 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 1/16 in
- Finish - Machining Black Oxide
- Cutting Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-22-8410
- Zoro # G2555707
- UPC # 045242182886
- Country of Origin Germany
- Category Drill Bit Sets
Dimensions
Diameter | 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 1/16 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Largest Cutter Diameter | 1 1/16 in |
Shank Diameter | 3/4 in |
Smallest Cutter Diameter | 1/2 in |
Shank Hex Size | 3/4 in |
Maximum Cutting Depth | 2 in |
Cutter Diameters Included | 1 1/16 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in |
Description
Annular Cutter Set, Number of Cutters 9, High Speed Steel, Black Oxide, Weldon Flat, Shank Diameter 3/4 in, Shank Hex Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-SEAL CCT-SS-2 SS Crimp tool Ins-sup (SSI-CS10)
- PROTO 1/8" Super-Duty Punch Pin (J48018)
- PERFORMANCE TOOL 8 Lbs Magnetic Pickup Tool, W9101 (W9101)
- BURNDY 17.35" Crimper and Connector Kit 16 to 4 AWG (Y1MRKIT)
- MILWAUKEE TOOL 3 Pc. Metric Step Bit Set (48-89-9399)
- MILWAUKEE TOOL Step Drill Bit Set, 4 pcs. (48-89-9221, 48-89-9204)
- MILWAUKEE TOOL 6-Pc Speed Feed 6 1/2 in. Wood Bit Set (ML48-13-0600)
- MILWAUKEE TOOL RED HELIX Cobalt Drill Bit Set, 29-Piece (48-89-2332)
- MILWAUKEE TOOL 25 pc. SHOCKWAVE Impact Duty RED HELIX Titanium Metric Drill Bit Set (48-89-4861)
- MILWAUKEE TOOL Step Drill Bit Set #9 - 2PC (48-89-9239)
- CLE-LINE 18PC Jobber Drill and Plug Hand Tap Set Cle-Line 1898 HSS #36, #29, #25, #21, #7, F, 5/16, U, 27/64 (C21190)
- Milwaukee Tool Drill Bit Sets