Shop All Hole Saw Kits
Milwaukee Tool
9 PC HOLE DOZER(tm) w/Carbide Teeth Hole Saw Kit
Mfr # 49-22-3079
Zoro # G6317582
product price: $104.97
/ea
Free Shipping & Returns
$104.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Metal, Plastic, Wood
- Tooth Material Carbide Tipped
- Saw Sizes Included 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2"
- Replacement Arbor No. Mfr. No. 49-56-7010 or 49-56-9100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-22-3079
- Zoro # G6317582
- UPC # 045242533039
- Country of Origin United States
- Category Hole Saw Kits
Dimensions
Saw Sizes Included | 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2" |
Thread Size | 5/8"-11 |
Shank Size | 3/8 in Hex, 7/16 in Hex |
Max. Cutting Depth | 1 3/4 in |
Pilot Drill Size | 1/4 in dia |
Saw Size Range | 7/8 in to 2 1/2 in |
Hole Saw Sizes (Hole Saws) | 7/8 in, 1 1/8 in, 1 3/8 in, 2 in, 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Application | Metal, Plastic, Wood |
Tooth Material | Carbide Tipped |
Number of Pieces | 9 pc. |
Replacement Arbor No. | Mfr. No. 49-56-7010 or 49-56-9100 |
Includes | (2) Arbors, (2) Pilot Bits, (5) Hole Saws, Hex Key |
Item | Hole Saw Kit |
Replacement Pilot Drill No. | Mfr. No. 49-56-8010 |
Teeth per Inch | 4 |
Arbor Design | Included |
Impact Rated | No |
Number of Hole Saws | 5 |
Primary Material Application | General Purpose |
Materials Cut | Masonry, Metal, Wood |
Description
Hole Saw Kit, Primary Material Application General Purpose, Materials Cut Masonry, Metal, Wood, Arbor Design Included, Tooth Material Carbide Tipped, Teeth per Inch 4, Max. Cutting Depth 1 3/4 in, Impact Rated No, Number of Hole Saws 5, Saw Size Range 7/8 in to 2 1/2 in, Hole Saw Sizes (Hole Saws) 7/8 in, 1 1/8 in, 1 3/8 in, 2 in, 2 1/2 in, Thread Size 5/8 In.-11, Shank Size 3/8 in Hex, 7/16 in Hex, Pilot Drill Size 1/4 in dia, Number of Pieces 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 8lbs Demolition Hammer with Fiberglass Handle, 36" (ESHD-836F)
- SPECIALTY DIAMOND 4-1/2 Inch Dry or Wet Cutting Segmented Diamond Blade (DB45S)
- DRILL AMERICA 14-20 HSS Machine and Fraction Hand Plug Tap (DWT54394)
- URREA 11 in 1 interchangeable bit cushion grip secrewdriver (9310CMS)
- MILWAUKEE TOOL 12 pc. HOLE DOZER with Carbide Teeth Plumber's Hole Saw Set (49-22-3091)
- MILWAUKEE TOOL 12 PC HOLE DOZER w/CARBIDE TEETH KIT (49-22-3090)
- MILWAUKEE TOOL 15 pc. HOLE DOZER with Carbide Teeth Hole Saw Set (49-22-3097)
- MILWAUKEE TOOL HOLE DOZER General-Purpose Hole Saw Kit - 13PC (49-22-4025)
- MILWAUKEE TOOL 17 pc. HOLE DOZER General Purpose Bi-Metal Hole Saw Set (49-22-4029)
- MILWAUKEE TOOL 21 pc. HOLE DOZER General Purpose Bi-Metal Hole Saw Set (49-22-4171)
- BOSCH Hole Saw, Bi-Metal, Teeth per Inch 5, PK15 (HBT15M)
- Milwaukee Tool Hole Saws & Cutters