Shop All Reciprocating Saw Blades
Milwaukee Tool
9" L x All-Purpose Cutting 9" The WRECKER™ with NITRUS CARBIDE™ 3PK
Mfr # 48-00-5372
Zoro # G005307217
product price: $54.97
/ea
Not eligible for select promotions
$54.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces Individual
- Cut Width 0.05 in
- Cutting Edge Style Rigid for Straight Cuts
- Tip Material Carbide Tipped
- Includes (3) Reciprocating Saw Blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-00-5372
- Zoro # G005307217
- UPC # 045242742585
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Cut Width | 0.05 in |
Length | 9 in |
Height | 0.05 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | Individual |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Carbide Tipped |
Includes | (3) Reciprocating Saw Blades |
Teeth per Inch | 6 |
Application | General Purpose |
Back Style | Tapered |
Description
Reciprocating Saw Blade, Primary Material Application General Purpose, Blade Length 9 in, Teeth per Inch 6, Cut Width 0.05 in, Blade Material Carbide, Tip Material Carbide Tipped, Back Style Tapered, Cutting Edge Style Rigid for Straight Cuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive, 17mm Metric Socket (TS51669)
- RIDGID Plate, Change 65R (39400)
- OLFA Single Edge Utility Blade, 6mm W, PK5 (TSB-1)
- GS TOOLING 58 Drive Key Set For 112 Shell Mill Holders (534172)
- MILWAUKEE TOOL SAWZALL Flush Cut Blade - 1 PK (48-00-1600)
- MILWAUKEE TOOL 6" L x 3 TPI Reciprocating Saw Blade (48-00-5331)
- MILWAUKEE TOOL SAWZALL Blade Set 32Pc w 7T 9L Blade (49-22-1132, 48-00-5202)
- MILWAUKEE TOOL 6 in 14 TPI SAWZALL Blades, 5 Pack (48-00-5182)
- MILWAUKEE TOOL 4 in 24 TPI SAWZALL Blades, 5 Pack (48-00-5185)
- MILWAUKEE TOOL 9" 14 TPI The Torch SAWZALL Blades (25 Pk) (48-00-8787)
- LENOX 9" L x General Purpose Cutting Reciprocating Saw Blade (20371966R5)
- Milwaukee Tool Power Saw Blades