Shop All Hex Key Sets
Milwaukee Tool
9-Key Folding Hex Key Set - SAE
Mfr # 48-22-2181
Zoro # G511745428
product price: $16.97
/ea
Not eligible for select promotions
$16.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Tip Size 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
- Overall Length 4 9/16 in
- Corrosion Resistant Yes
- Handle Type Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2181
- Zoro # G511745428
- UPC # 045242630578
- Country of Origin Thailand
- Category Hex Key Sets
Dimensions
Tip Size | 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in |
Overall Length | 4 9/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Black Oxide |
Corrosion Resistant | Yes |
Item | Folding hex key set |
Handle Type | Ergonomic |
Measurement Type | SAE |
End Shape | Hex |
Material | Aluminum, Steel |
Key Shape | Folding |
Number of Tips | 9 |
Description
Folding hex key set, Tip Size 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, Black Oxide, Hex, 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7411)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 13/16 (C20751)
- GEARWRENCH 1-5/16" 72-Tooth 12 Point Ratcheting Combination Wrench (9060D)
- IRWIN BIT DRILL FORSTNER 7/8"" (1966899)
- MILWAUKEE TOOL 8-Key Folding Hex Key Set - Metric (48-22-2182)
- MILWAUKEE TOOL Hex Key Set, 22 Pieces, Finish Black Oxide (48-22-2187)
- MILWAUKEE TOOL 11 Piece SAE Ergonomic (48-22-2180)
- MILWAUKEE TOOL Hex Key Set, 9 Pieces, Steel, Metric (48-22-2186)
- MILWAUKEE TOOL Hex Key Set, 13 Pieces, Steel, SAE (48-22-2185)
- MILWAUKEE TOOL 2 Piece Metric and SAE Ergonomic (48-22-2183)
- BONDHUS 12 Piece SAE L-Shape Hex Key Set, 38136 (38136)
- Milwaukee Tool Wrenches