Shop All Box, I-Beam, and Torpedo Levels
Milwaukee Tool
9 in. Torpedo Level
Mfr # 587-24
Zoro # G802566657
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 9 in
- Accuracy 0.0005"/in
- Color Yellow
- Width 1-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 587-24
- Zoro # G802566657
- UPC # 15812587243
- Country of Origin United States
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 9 in |
Width | 1-5/8 in |
Height | 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Accuracy | 0.0005"/in |
Color | Yellow |
Number of Level Vials | 1 |
Number of Plumb Vials | 1 |
Type | Torpedo |
Material | Aluminum |
Total Number of Vials | 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 3/4x1/2x1-5/8x3-5/8 (C33216)
- HARDIN Wet Polisher, 8A, 6 ft. (GHWV4PSET)
- STARRETT Band Saw Blade, 6 ft. 8 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal (99079-06-08)
- GREENLEE Follow Bar-Emt 1-1/4, 1-1/2In. (18642)
- MILWAUKEE TOOL 48" REDSTICK Magnetic Box Level (MLBXM48)
- MILWAUKEE TOOL Pipe Lock Level (48-22-5001)
- MILWAUKEE TOOL Milwaukee 24" Magnetic I-Beam Level (MLIBM24)
- MILWAUKEE TOOL Pocket Level (48-22-5102)
- MILWAUKEE TOOL 16" REDSTICK Magnetic Box Level (MLBXM16)
- MILWAUKEE TOOL Metric Compact Billet Torpedo Level (48-22-5207)
- STABILA Bon Heavy Duty Level - 196 Series - 48" & 16" Set (43-221)
- Milwaukee Tool Levels, Compasses, and Plumb Bobs