Shop All Box, I-Beam, and Torpedo Levels
Milwaukee Tool
9 in. Magnetic Digital Torpedo Level
Mfr # EM105.9
Zoro # G710935033
Not eligible for select promotions
$70.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # EM105.9
- Zoro # G710935033
- UPC # 045242551521
- Country of Origin Viet Nam
- Category Box, I-Beam, and Torpedo Levels
Details
Promotion Restriction | Not eligible for promotion |
Description
Magnetic Digital Torpedo Level 9 in.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Spindle Clamps, 1.3lb. (KT5-2)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-3/8" x 2" (HML.1-3/8)
- BONDHUS 1 Piece Metric L-Shape, Hex Key Set (BND15984)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7/16 (44028)
- MILWAUKEE TOOL 24" / 48" REDSTICK Compact Box Level Set (MLCMS48)
- MILWAUKEE TOOL 72" REDSTICK Box Level (MLBX72)
- MILWAUKEE TOOL 24" / 48" REDSTICK Magnetic Box Level Set (MLBXSM48)
- MILWAUKEE TOOL Pocket Level (48-22-5102)
- MILWAUKEE TOOL 3 in. Pocket Level (48-22-5603)
- MILWAUKEE TOOL 48" REDSTICK Compact Box Level (MLCM48)
- CENTURY DRILL & TOOL Century Drill & Tool 72891 9 in. Magnetic Torpedo Level (72891)
- Milwaukee Tool Levels, Compasses, and Plumb Bobs