Shop All Box, I-Beam, and Torpedo Levels
Milwaukee Tool
9 in. Magnetic Digital Torpedo Level
Mfr # EM105.9
Zoro # G302565969
Free Shipping & Returns
$98.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 9 in
- Accuracy 0.1"/in
- Color Blue
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # EM105.9
- Zoro # G302565969
- UPC # 45242551521
- Country of Origin Viet Nam
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 9 in |
Width | 1 in |
Height | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Accuracy | 0.1"/in |
Color | Blue |
Material | Aluminum, Plastic |
Type | Torpedo |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 0.010 Carbide Endmill 4 Flute Micro Square End ALTIN Coated (5525058)
- INSIZE Screw Pitch Gage, Thread Angle 60 degrees (4820-230)
- ZORO SELECT Engraving Tool, Overall 2.5" L, 1/4" dia (713-250250)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (16053)
- MILWAUKEE TOOL Compact Billet Torpedo Level (48-22-5107)
- MILWAUKEE TOOL Milwaukee 48" Magnetic I-Beam Level (MLIBM48)
- MILWAUKEE TOOL 24" / 48" REDSTICK Compact Box Level Set (MLCMS48)
- MILWAUKEE TOOL 24" REDSTICK Compact Box Level (MLCM24)
- MILWAUKEE TOOL 16" REDSTICK Magnetic Box Level (MLBXM16)
- MILWAUKEE TOOL 360-Degree Magnetic Laser Bracket (48-35-1311)
- KAPRO 770 EXODUS The Ruler in Levels 32" (770-42-32)
- Milwaukee Tool Levels, Compasses, and Plumb Bobs