Shop All Linemans Pliers
Milwaukee Tool
9 in Linemans Plier High Leverage, Steel
Mfr # 48-22-6503
Zoro # G7261672
product price: $39.09
/ea
Not eligible for select promotions
$39.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Product Group Pliers
- Jaw Length 1 7/8 in
- Jaw Width 1 3/4 in
- Jaw Thickness 5/8 in
- Overall Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-6503
- Zoro # G7261672
- UPC # 045242518753
- Country of Origin China
- Category Linemans Pliers
Dimensions
Jaw Length | 1 7/8 in |
Jaw Width | 1 3/4 in |
Overall Length | 9 in |
Overall Length Range | 9 - 11 in |
Description
With the high-leverage design of the Milwaukee 48-22-6503 Linemans Pliers, you will be able to cut through wire with ease. The plier is 9 in. long and has a jaw length and width of 1 39/46 in. and 1 45/64 in. respectively. The plier also features a dipped handle for added comfort while working with it. With its carbon steel construction, this tool is strong enough to work on even the toughest jobs around your home or workplace. When you need to tackle wire cutting jobs, use the Milwaukee 48-22-6503 Linemans Pliers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 6" L x 20/24 TPI Carbide Reciprocating Saw Blade (RETM6X2-25B)
- J.W. WINCO GN798.5-KT-22 Retractable Handle (6NJ93)
- MILWAUKEE TOOL OPEN-LOK Oscillating Multi-Tool Blade for Wood (3 pk) (49-10-9004)
- MILTON Lever Style Blow Gun, 4ft Extension, PK5 (159)
- MILWAUKEE TOOL 8 57/64 in Linemans Plier, Metal (48-22-6102)
- MILWAUKEE TOOL Pliers 6-in-1 w/Long and Linemans Pliers (48-22-3079, 48-22-6101, 48-22-6100)
- MILWAUKEE TOOL 9 in Linemans Plier High Leverage w/ Wire Crimper, Steel (48-22-6500)
- MILWAUKEE TOOL 9 in. Lineman's Comfort Grip Pliers (Made in USA) (MT550)
- MILWAUKEE TOOL 9 in. Comfort Grip High Leverage Lineman'S Pliers W/Crimper (ML48-22-6100)
- MILWAUKEE TOOL 9 in. Lineman's Dipped Grip Pliers (Made in USA) (MT500)
- KNIPEX 9 in Linemans Plier High Leverage, Steel (02 08 225 SBA)
- Milwaukee Tool Linemans Pliers