Shop All Core Drill Bits
Milwaukee Tool
9 in. Diamond Premium Wet Core Bit
Mfr # 48-17-3090
Zoro # G109843291
product price: $634.97
/ea
Free Shipping & Returns
$634.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material High Carbon Steel; Diamond
- Bit Dia. 9"
- Drilling Depth 15 in
- Overall Length 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-17-3090
- Zoro # G109843291
- UPC # 045242820320
- Country of Origin China
- Category Core Drill Bits
Dimensions
Bit Dia. | 9" |
Drilling Depth | 15 in |
Overall Length | 15 in |
Shank Dia. | 1.25 in |
Size | 9 in. |
Width | 10-1/2 in |
Core Body Length | 17 in |
Shank Diameter | 1 1/4 in |
Shank Thread Size | 1 1/4" - 7" |
Core Diameter | 9 in |
Maximum Drilling Depth | 15 in |
Description
Core Bit, Wet, 9 in, 15 in Overall Length, Maximum Drilling Depth 15 in, Shank Thread Size 1 1/4 In. - 7 In., Shank Diameter 1 1/4 in, Shank Hex Size Not Applicable, Threaded, Core Body Length 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600 ft-lbs Max Rev Torque, Super Duty (244A)
- DRILL AMERICA m1.8x.35 Carbon Steel Hex Die (DWTMHX1.8X.35)
- GEARWRENCH 3/8" Drive 3/8" F x 1/2" M Adapter (81278)
- INTERSTATE PNEUMATICS 5/8 Inch Ratcheting Style Center Punch Hand Tool Crimper (H14)
- MILWAUKEE TOOL 1" Diamond Premium Wet Core bit (48-17-3010)
- MILWAUKEE TOOL 3-1/2" Diamond Premium Wet Core Bit (48-17-3035)
- MILWAUKEE TOOL 10" Diamond Premium Wet Core Bit (48-17-3100)
- MILWAUKEE TOOL 4" Dry Core Masonry Bit (48-17-0040)
- MILWAUKEE TOOL 1-1/2 in. Diamond Ultra Wet Core Bit (48-17-5015)
- MILWAUKEE TOOL SDS+ CORE 1-3/16” x 2" (48-20-5205)
- DIAMOND VANTAGE Core Bit, 5 x 1-1/4-7 in (05014JWZGH)
- Milwaukee Tool Drill Bits