Shop All Circular Saw Blades
Milwaukee Tool
9 in. Diamond Premium Segmented Masonry and Concrete Cutting Blade
Mfr # 49-93-7025
Zoro # G4423020
product price: $35.15
/ea
Not eligible for select promotions
$35.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Diamond
- Diamond Knockout No
- Arbor Size 7/8 in
- Blade Dia. 9 in
- Primary Material Application General Purpose Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-93-7025
- Zoro # G4423020
- UPC # 045242216925
- Country of Origin Thailand
- Category Circular Saw Blades
Dimensions
Arbor Size | 7/8 in |
Blade Dia. | 9 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Diamond Segmented Cutting Blade |
Blade Material | Diamond |
Diamond Knockout | No |
Primary Material Application | General Purpose Concrete |
Blade Thickness | 0.625 in |
Grade | Best |
Cutting Type | Wet/Dry |
Materials Cut | Concrete, Masonry |
Arbor Shape | Round |
Rim Type | Segmented |
Description
Diamond Segmented Cutting Blade, Blade Dia. 9 in, Arbor Size 7/8 in, Arbor Shape Round, Cutting Type Wet/Dry, Rim Type Segmented, Primary Material Application General Purpose Concrete, Materials Cut Concrete, Masonry, Grade Best, Blade Thickness 0.625 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE JOINT KNIFE SFLEXX 4"" (06557)
- MEGAPRO Screwdriver Replacement Bit, Square (SD1-2-C-B)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 13/16 (52452)
- PROTO 3/8 in Drive, 9/16" 6 pt SAE Socket, 6 Points (J5276HA)
- MILWAUKEE TOOL 8 in Metal & Stainless Cutting Circular Saw Blade (5/8 in Arbor) (48-40-4515)
- MILWAUKEE TOOL 9 in. 72 Tooth Aluminum Cutting Circular Saw Blade (1 in. Arbor) (48-40-4355)
- MILWAUKEE TOOL 10" 50T Combination Circular Saw Blade (48-40-1026)
- MILWAUKEE TOOL Track Saw Blade, 0.087" Thick, Round Arbor (48-40-0627)
- MILWAUKEE TOOL 5 7/8 in. 34 Tooth Metal Cutting Circular Saw Blade (20mm Arbor) (48-40-4215)
- MILWAUKEE TOOL 12" 60T Combination Circular Saw Blade (48-40-1222)
- CARBORUNDUM For Portable Circular Saws 8X.06X.63 Fast Cut (481-05539509238)
- Milwaukee Tool Circular Saw Blades