Shop All Linemans Pliers
Milwaukee Tool
9 in. Comfort Grip High Leverage Lineman'S Pliers W/Crimper
Mfr # ML48-22-6100
Zoro # G209239512
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Jaw Length 1.6 in
- Overall Length 9 in
- Features Iron carbide edge; Comfort grips will not peel or dig into hands during extended use; Rust resistant; Forged strength design
- Fish Tape Puller Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # ML48-22-6100
- Zoro # G209239512
- Country of Origin Unknown
- Category Linemans Pliers
Dimensions
Jaw Length | 1.6 in |
Overall Length | 9 in |
Knife Length | 0.78 in |
Details
Promotion Restriction | Not eligible for promotion |
Plier Item | Lineman's Pliers |
Features | Iron carbide edge; Comfort grips will not peel or dig into hands during extended use; Rust resistant; Forged strength design |
Fish Tape Puller | Yes |
Wire Crimper | Yes |
Capacity | 1.77 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Marking Flag, Lime Glo, Blank, PVC, PK100 (4521LG-200)
- DRILLCO 1-1/8, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N208-132)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 11m (54PN92)
- PROSKIT Snap Plier 10, 13mm snaps (CP-386)
- MILWAUKEE TOOL 9 in Comfort Grip Plier High Leverage, Steel (MT550T)
- MILWAUKEE TOOL 8 57/64 in Linemans Plier, Metal (48-22-6102)
- MILWAUKEE TOOL 9 in. Lineman's Dipped Grip Pliers with Thread Cleaner (Made in USA) (MT500T)
- MILWAUKEE TOOL Pliers 6-in-1 w/Long and Linemans Pliers (48-22-3079, 48-22-6101, 48-22-6100)
- MILWAUKEE TOOL 9 in Linemans Plier High Leverage, Steel (48-22-6503)
- MILWAUKEE TOOL 9 in Dipped Grip Plier High Leverage, Steel (MT500C)
- KNIPEX Linesman Pliers New England Head, 1000V (09 08 240 US)
- Milwaukee Tool Linemans Pliers