Shop All Reciprocating Saw Blades
Milwaukee Tool
9" Carbide Grit SAWZALL Blade (3 Pk)
Mfr # 48-00-1430
Zoro # G1196851
product price: $16.05
/pk 3, $5.35/ea
Not eligible for select promotions
$16.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank 1/2" Universal
- Application Cutting Hardwood Flooring, Cast Iron, Fiberglass Materials, Ceramic Tile, Stone, Slate, Clay Pipe, Carbon, Brick, Plaster, Marble and Chalkboard
- Teeth per Inch Carbide Grit
- Number of Cutting Edges 1
- Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-00-1430
- Zoro # G1196851
- UPC # 045242082001
- Country of Origin United Kingdom
- Category Reciprocating Saw Blades
Dimensions
Length | 9 in |
Height | 3/4 in |
Cut Width | 0.039 in |
Blade Width | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Shank | 1/2" Universal |
Application | Cutting Hardwood Flooring, Cast Iron, Fiberglass Materials, Ceramic Tile, Stone, Slate, Clay Pipe, Carbon, Brick, Plaster, Marble and Chalkboard |
Teeth per Inch | Carbide Grit |
Number of Cutting Edges | 1 |
For Use With Saw Type | Reciprocating Saws |
Features | Coarse Teeth |
Back Style | Straight |
Tip Material | Carbide Grit |
Cutting Edge Style | Rigid for Straight Cuts |
Description
Reciprocating Saw Blade, Primary Material Application Masonry, Tile, Materials Cut Brick, Cast Iron, Fiberglass, Marble, Plaster, Slate, Stone, Blade Length 9 in, Blade Width 3/4 in, Teeth per Inch Carbide Grit, Cut Width 0.039 in, Blade Material Tungsten Carbide, Tip Material Carbide Grit, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA SAE Plain Ball Hex Key, 3/16" Tip Size, 7 11/16 in Long, 7 11/16 in Short (05022715001)
- AMPCO SAFETY TOOLS 3/8" Drive 12 Geared Teeth Pear Head Style Hand Ratchet, 7-1/4" L, Natural Finish (W-142R)
- STEELMAN 6-Spline 41/64" Locking Lug Nut Socket (78539)
- SUNEX 1/2" Drive Drive Impact Socket Set, Metric, 26 pcs (2645)
- MILWAUKEE TOOL 6" Carbide Grit SAWZALL Blade (3 Pk) (48-00-1420)
- MILWAUKEE TOOL 6" Carbide Grit SAWZALL Blade (50 Pk) (48-01-6420)
- MILWAUKEE TOOL 9" Carbide Grit SAWZALL Blade (50 Pk) (48-01-6430)
- MILWAUKEE TOOL SAWZL BLADE SUPER 14T 9LG TORCH (5pk) (ML48-00-5787)
- MILWAUKEE TOOL 6", 9" L x 5/8/14 TPI Bi-Metal Reciprocating Saw Blade Set (49-22-1129, 48-00-5202)
- MILWAUKEE TOOL Sawzal blade Set 16PC, NITRUS CARBIDE (49-22-1216, 48-00-5272)
- DIABLO Diamond Segmented Turbo Rim Masonry Cut- (DMADST0900)
- Milwaukee Tool Power Saw Blades