Shop All Reciprocating Saw Blades
Milwaukee Tool
9" 5 TPI The Ax Sawzall Blade (5 Pk)
Mfr # 48-00-5026
Zoro # G0908433
product price: $23.97
/pk 5, $4.79/ea
$23.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Saw Type Reciprocating Saws
- Shank 1/2" Universal
- Application Cut Into Wall That Contains Wood, Nails, Plaster and Aluminum
- Teeth per Inch 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-00-5026
- Zoro # G0908433
- UPC # 045242082995
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 9 in |
Height | 1 in |
Cut Width | 0.062 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Reciprocating Saws |
Shank | 1/2" Universal |
Application | Cut Into Wall That Contains Wood, Nails, Plaster and Aluminum |
Teeth per Inch | 5 |
Number of Cutting Edges | 1 |
Back Style | Tapered |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Bi-Metal Tipped |
Description
Reciprocating Saw Blade, Primary Material Application Nail-Embedded Wood, Materials Cut Nail-Embedded Wood, Blade Length 9 in, Teeth per Inch 5, Cut Width 0.062 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 124.5-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade (203448)
- BOSCH Rebar Cutter, 5/8 In, 12 In OAL, SDS Plus (RC2104)
- CST/BERGER Magnet Locator, 40 In L, (6) AA Batteries (19-555)
- RIDGID Laser Distance Meter, Micro, 164 ft./50M (micro LM-100)
- MILWAUKEE TOOL 12" 5 TPI The Ax Sawzall Blade (25 Pk) (48-00-8027)
- MILWAUKEE TOOL 6" 5 TPI The Ax Sawzall Blade (25 Pk) (48-00-8021)
- MILWAUKEE TOOL 9" 5 TPI The Ax Sawzall Blade (25 Pk) (48-00-8026)
- MILWAUKEE TOOL Reciprocating Saw Blades, Blade 6" L (48-00-5053)
- MILWAUKEE TOOL Reciprocating Saw Blades (49-22-5641)
- MILWAUKEE TOOL 9 in 18 TPI SAWZALL Blades, 50 Pack (48-01-6188)
- MILWAUKEE TOOL 9 in. 18 TPI SAWZALL Reciprocating Saw Blade for Medium Metal (Bulk) (48-01-7188)
- Milwaukee Tool Power Saw Blades