Shop All Reciprocating Saw Blades
Milwaukee Tool
9" 5 TPI The Ax Sawzall Blade (25 Pk)
Mfr # 48-00-8026
Zoro # G1401793
product price: $89.97
/pk 25, $3.60/ea
Free Shipping & Returns
Not eligible for select promotions
$89.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Teeth per Inch 5
- Height 1 in
- Number of Cutting Edges 1
- For Use With Saw Type Reciprocating Saws
- Application Nail-Embedded Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-00-8026
- Zoro # G1401793
- UPC # 045242082292
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 9 in |
Height | 1 in |
Cut Width | 0.062 in |
Details
Promotion Restriction | Not eligible for promotion |
Teeth per Inch | 5 |
Number of Cutting Edges | 1 |
For Use With Saw Type | Reciprocating Saws |
Application | Nail-Embedded Wood |
Shank | 1/2" Universal |
Tip Material | Bi-Metal Tipped |
Back Style | Tapered |
Cutting Edge Style | Rigid for Straight Cuts |
Description
Reciprocating Saw Blade, Primary Material Application Nail-Embedded Wood, Materials Cut Nail-Embedded Wood, Blade Length 9 in, Teeth per Inch 5, Cut Width 0.062 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TOOL US Flexible Extension, 36 In. L (EX18736)
- PFERD 1/4" Chain Saw File Round - 8" Length (17040)
- REGAL CUTTING TOOLS 2"-12 NS Hand Tap H8 6 Flt Plug (013977AS)
- WESTWARD Pry Bar, Curved, High Carbon Steel, 3pcs. (31MA40)
- MILWAUKEE TOOL 12" 5 TPI The Ax Sawzall Blade (25 Pk) (48-00-8027)
- MILWAUKEE TOOL 12" 5 TPI The Ax Sawzall Blade (5 Pk) (48-00-5027)
- MILWAUKEE TOOL 6" 5 TPI The Ax Sawzall Blade (5 Pk) (48-00-5021)
- MILWAUKEE TOOL 9 in. 18 TPI SAWZALL Reciprocating Saw Blade for Medium Metal (Bulk) (48-01-7188)
- MILWAUKEE TOOL SAWZALL BL 14T 6LG, w/BL 14T 6LG, 25PK (48-00-8782, 48-00-8782)
- MILWAUKEE TOOL M18 FUEL SAW SUPER SAWZALL RECIPROCATNG (ML2722-20)
- MILWAUKEE TOOL 6" 5 TPI Sawzall Blades (50 Pk) (48-01-6035)
- Milwaukee Tool Reciprocating Saw Blades