Shop All Impact Bits
Milwaukee Tool
8mm Metric Titanium SHOCKWAVE? Red Helix Bit
Mfr # 48-89-4819
Zoro # G002716883
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 8 mm
- Number of Pieces 1
- Single End/Double End Single
- Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-4819
- Zoro # G002716883
- UPC # 45242520206
- Country of Origin Unknown
- Category Impact Bits
Dimensions
Size | 8 mm |
Shank Size | 1/4 in |
Length Type | Jobber |
Minimum Chuck Size Required | 1/4 in |
Flute Length | 2.63 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 1 |
Single End/Double End | Single |
Finish | TiAIN |
Features | Quick Change Impact Driver Bit |
Impact Rated | Yes |
Cutting Direction | Right Hand |
Drill Point Angle | 135 Degrees |
Series | Shockwave |
Drill Point Design | Standard |
Bit Type | General Purpose |
Recommended Safety Equipment | Safety Glasses |
Decimal Equivalent | 0.315 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Belt Clip for Impact Wrench and Drill (Cat. Nos. BAT20CW and BAT20CD) (BAT20CTCLIP)
- KNIPEX Diagonal Cutters Sets, 2 pc Flush Cutter (9K 00 80 90 US)
- KLEIN TOOLS Klein-Kurve Long-Nose Wire Stripper, Wire Cutter, Crimping Tool (1009)
- BETA Hexagon Hand Socket, 10mm (009100010)
- MILWAUKEE TOOL Shockwave 3-1/2" PH1 Impact Bit 2PK (48-32-4660)
- MILWAUKEE TOOL 5mm Titanium Shockwave Red Helix Bit (48-89-4812)
- MILWAUKEE TOOL 4mm Titanium Shockwave Red Helix Bit (48-89-4808)
- MILWAUKEE TOOL Shockwave 3-1/2" PH2 Impact Bit 2PK (48-32-4662)
- MILWAUKEE TOOL 3mm Titanium Shockwave Red Helix Bit (48-89-4805)
- MILWAUKEE TOOL Shockwave 6in SQ1 Impact Driver Bit, BK10 (48-32-4814)
- EAZYPOWER Tee Star Bit, T25, 6" (32608)
- Milwaukee Tool Screwdrivers and Nutdrivers