Shop All Combination Wrenches
Milwaukee Tool
8mm Metric Ratcheting Combination Wrench
Mfr # 45-96-9308
Zoro # G600002326
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Finish Chrome
- Opening Angle (Deg.) 0 Degrees
- Reversing No
- Tether Style Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 45-96-9308
- Zoro # G600002326
- UPC # 045242573455
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 8 mm |
Overall Length | 5 3/4 in |
Wrench Length Style | Standard |
Description
This Milwaukee 45-96-9308 12 pt 8 mm Ratcheting Combination Wrench is the perfect tool for your next project. It has a comfortable, ergonomic design and is made of high quality materials. This chrome vanadium steel wrench has an overall length of 5 3/4 in. and a head size of 8 mm. The rounded opening allows you to work with fasteners without having to reposition the wrench. With a smooth chrome finish, this ratcheting combination wrench is easy to clean and maintain. The Milwaukee 12 pt 8 mm Ratcheting Combination Wrench is the perfect addition to your tool box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Pipe Tap, 5/8"-14, Plug, 4 Flutes, G (P24569-G5/8)
- BOSCH 3In20TPIBIMT-ShkLaminateFlooring, PK5 (T101AOF)
- INGERSOLL-RAND Hammer, Chipping, 29 CFM (4A1SA)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (308069)
- MILWAUKEE TOOL 15mm Metric Flex Head Ratcheting Combination Wrench (45-96-9615)
- MILWAUKEE TOOL 30mm Metric Ratcheting Combination Wrench (45-96-9330)
- MILWAUKEE TOOL 16mm Metric Combination Wrench (45-96-9516)
- MILWAUKEE TOOL 18mm Metric Flex Head Ratcheting Combination Wrench (45-96-9618)
- MILWAUKEE TOOL 1/2 in. SAE Flex Head Combination Wrench (45-96-9814)
- MILWAUKEE TOOL 1-1/4 in. SAE Combination Wrench (45-96-9438)
- WESTWARD Combination Wrench, Metric, 20mm Size (36A302)
- Milwaukee Tool Combination Wrenches